Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U51110.037.0350 Machine Screw 3/8-16 x 3 1/2 L - Pack Of 10 | AC8KCH 3AWH8

APPROVED VENDOR U51110.037.0350 Machine Screw, 3/8 In - 16 Thread Size, SS, 3 1/2 In Lg., Flat, Plain, Slotted, 10 Pk

Item: AC8KCH Model: U51110.037.0350Cross Ref: 3AWH8
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
ClassClass 2A
Drive TypeSlotted
FinishPlain
GradeGrade 18-8
HardnessRockwell B70
Head Dia.0.717"
Head Height0.23"
Head TypeFlat
Length3 1/2"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength60000 psi
Thread Length3 1/2"
Thread Size3/8"-16
Thread TypeCoarse
TypeStandard Machine Screw
Dimensional StandardsASME B18.6.3
DriveSlotted
Fastener Length3 1/2"
Head Width0.717"
Machine Screw TypeStandard Machine Screw
Minimum Head Width0.67"
Rockwell HardnessB70
Screw Size3/8"
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.423
Ship height (cm)2.29
Ship length (cm)12.19
Ship width (cm)8.13
HS code7318154000
Country of OriginTW

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Tensile StrengthThread LengthClassDrive SizePkg. Qty.Price
APPROVED VENDOR U51110.008.0012 Machine Screw Flat Stainless Steel 2-56 x 1/8 L - Pack Of 100 | AB8YJW 2AJ32 U51110.008.0012#2-560.051"Coarse0.162"60000 psi-Class 2A-100€5.28
APPROVED VENDOR U51110.008.0018 Machine Screw Flat Stainless Steel 2-56 x 3/16 L - Pack Of 100 | AB8YJX 2AJ34 U51110.008.0018#2-560.051"Coarse0.162"60000 psi3/16"Class 2A-100€6.11
APPROVED VENDOR U51110.008.0025 Machine Screw Flat Stainless Steel 2-56 x 1/4 L - Pack Of 100 | AB8YJY 2AJ36 U51110.008.0025#2-560.051"Coarse0.162"60000 psi1/4"Class 2A-100€5.49
APPROVED VENDOR U51110.008.0031 Machine Screw Flat Stainless Steel 2-56 x 5/16 L - Pack Of 100 | AB8YJZ 2AJ38 U51110.008.0031#2-560.051"Coarse0.162"60000 psi-Class 2A-100€5.81
APPROVED VENDOR U51110.008.0037 Machine Screw Flat Stainless Steel 2-56 x 3/8 L - Pack Of 100 | AB8YKB 2AJ42 U51110.008.0037#2-560.051"Coarse0.162"60000 psi3/8"Class 2A-100€3.78
APPROVED VENDOR U51110.008.0050 Machine Screw Flat Stainless Steel 2-56 x 1/2 L - Pack Of 100 | AB8YKC 2AJ44 U51110.008.0050#2-560.051"Coarse0.162"60000 psi1/2"Class 2A-100€5.40
APPROVED VENDOR U51110.011.0018 Machine Screw Flat Stainless Steel 4-40 x 3/16 L - Pack Of 100 | AB8YKD 2AJ46 U51110.011.0018#4-400.067"Coarse0.212"60000 psi3/16"Class 2A-100€8.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51110.037.0350 Machine Screw, 3/8 In - 16 Thread Size, SS, 3 1/2 In Lg., Flat, Plain, Slotted, 10 Pk
€22.70 /unit