Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U51110.019.0150 Machine Screw Flat 10-24 x 1 1/2 L - Pack Of 100 | AB9BCN 2AU59

APPROVED VENDOR U51110.019.0150 Machine Screw, 10-24 Thread Size, SS, 1 1/2 In Lg., Std, 100 Pk

Item: AB9BCN Model: U51110.019.0150Cross Ref: 2AU59
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
ClassClass 2A
Drive TypeSlotted
FinishPlain
GradeGrade 18-8
Head Angle82°
Head Dia.0.362"
Head Height0.362"
Head TypeFlat
Length1 1/2"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength60000 psi
Thread DirectionRight Hand
Thread Length1 1/2"
Thread Size#10-24
Thread StyleFully Threaded
Thread TypeCoarse
TypeStandard Machine Screw
Dimensional StandardsASME B18.6.3
DriveSlotted
Fastener Length1 1/2"
Head Width0.362"
Machine Screw TypeStandard Machine Screw
Minimum Head Height0.098"
Minimum Head Width0.333"
Screw Size#10
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.4432
Ship height (cm)5.33
Ship length (cm)9.14
Ship width (cm)5.84
HS code7318156070
Country of OriginTW

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Tensile StrengthThread LengthClassDrive SizePkg. Qty.Price
APPROVED VENDOR U51110.008.0012 Machine Screw Flat Stainless Steel 2-56 x 1/8 L - Pack Of 100 | AB8YJW 2AJ32 U51110.008.0012#2-560.051"Coarse0.162"60000 psi-Class 2A-100€5.28
APPROVED VENDOR U51110.008.0018 Machine Screw Flat Stainless Steel 2-56 x 3/16 L - Pack Of 100 | AB8YJX 2AJ34 U51110.008.0018#2-560.051"Coarse0.162"60000 psi3/16"Class 2A-100€6.11
APPROVED VENDOR U51110.008.0025 Machine Screw Flat Stainless Steel 2-56 x 1/4 L - Pack Of 100 | AB8YJY 2AJ36 U51110.008.0025#2-560.051"Coarse0.162"60000 psi1/4"Class 2A-100€5.49
APPROVED VENDOR U51110.008.0031 Machine Screw Flat Stainless Steel 2-56 x 5/16 L - Pack Of 100 | AB8YJZ 2AJ38 U51110.008.0031#2-560.051"Coarse0.162"60000 psi-Class 2A-100€5.81
APPROVED VENDOR U51110.008.0037 Machine Screw Flat Stainless Steel 2-56 x 3/8 L - Pack Of 100 | AB8YKB 2AJ42 U51110.008.0037#2-560.051"Coarse0.162"60000 psi3/8"Class 2A-100€3.78
APPROVED VENDOR U51110.008.0050 Machine Screw Flat Stainless Steel 2-56 x 1/2 L - Pack Of 100 | AB8YKC 2AJ44 U51110.008.0050#2-560.051"Coarse0.162"60000 psi1/2"Class 2A-100€5.40
APPROVED VENDOR U51110.011.0018 Machine Screw Flat Stainless Steel 4-40 x 3/16 L - Pack Of 100 | AB8YKD 2AJ46 U51110.011.0018#4-400.067"Coarse0.212"60000 psi3/16"Class 2A-100€8.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51110.019.0150 Machine Screw, 10-24 Thread Size, SS, 1 1/2 In Lg., Std, 100 Pk
€40.05 /unit