Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U51070.016.2400 Threaded Rod Stainless Steel No.8-32x2 Feet | AA8RDE 19NN65

APPROVED VENDOR U51070.016.2400 Threaded Rod, 8-32 Thread Size, SS, 2 ft. Lg., Gr. 304, Plain, Coarse

Item: AA8RDE Model: U51070.016.2400Cross Ref: 19NN65
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Rod
FinishPlain
Grade304
HardnessRockwell B80
Length2 ft.
MaterialStainless Steel
System Of MeasurementImperial
Temp. Range-58°F to +302°F
Tensile Strength85000 psi
Thread DirectionRight Hand
Thread FitClass 2A
Thread Size#8-32
Thread TypeCoarse
Yield Strength45000 psi

Shipping Info:

Ship weight (kg) 0.0463
Ship height (cm)7.62
Ship length (cm)60.96
Ship width (cm)7.62
HS code7318155030
Country of OriginTW

Product Variants

ProductModelThread SizeTensile StrengthHardnessThread FitYield StrengthThread DirectionTemp. RangeClassPrice
APPROVED VENDOR U51070.013.1200 Threaded Rod Stainless Steel No.6-32x1 Feet | AA8RCZ 19NN60 U51070.013.1200#6-3285000 psiRockwell B80Class 2A45000 psiRight Hand-58°F to +302°F-€8.88
APPROVED VENDOR U51070.013.2400 Threaded Rod Stainless Steel No.6-32x2 Feet | AA8RDA 19NN61 U51070.013.2400#6-3285000 psiRockwell B80Class 2A45000 psiRight Hand-58°F to +302°F-€4.84
APPROVED VENDOR U51070.013.3600 Threaded Rod Stainless Steel No.6-32x3 Feet | AA8RDB 19NN62 U51070.013.3600#6-3285000 psiRockwell B80Class 2A45000 psiRight Hand-58°F to +302°F-€14.26
APPROVED VENDOR U51070.013.7200 Threaded Rod Stainless Steel No.6-32x6 Feet | AA8RDC 19NN63 U51070.013.7200#6-3285000 psiRockwell B80Class 2A45000 psiRight Hand-58°F to +302°F-€13.20
RFQ
APPROVED VENDOR U51070.016.1200 Threaded Rod Stainless Steel No.8-32x1 Feet | AA8RDD 19NN64 U51070.016.1200#8-3285000 psiRockwell B80Class 2A45000 psiRight Hand-58°F to +302°F-€7.71
APPROVED VENDOR U51070.016.3600 Threaded Rod Stainless Steel No.8-32x3 Feet | AA8RDF 19NN66 U51070.016.3600#8-3285000 psiRockwell B80Class 2A45000 psiRight Hand-58°F to +302°F-€5.28
APPROVED VENDOR U51070.016.7200 Threaded Rod Stainless Steel No.8-32x6 Feet | AA8RDG 19NN67 U51070.016.7200#8-3285000 psiRockwell B80Class 2A45000 psiRight Hand-58°F to +302°F-€16.15
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51070.016.2400 Threaded Rod, 8-32 Thread Size, SS, 2 ft. Lg., Gr. 304, Plain, Coarse
€7.55 /unit