Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U51060.008.0087 Socket Cap Screw Flat Stainless Steel 2-56 x 7/8 - Pack Of 100 | AB8MYW 26LA82

APPROVED VENDOR U51060.008.0087 Socket Head Cap Screw, 2-56 Thread Size, Flat, 7/8 In Lg., 0.0469 In Head Ht., Pln, 100 Pk

Item: AB8MYW Model: U51060.008.0087Cross Ref: 26LA82
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.59 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Drive Size0.05"
Drive TypeHex Socket
FinishPlain
GradeGrade 18-8
HardnessRockwell B80-C32
Head Dia.3/16"
Head Height0.0469"
Head TypeFlat
Length7/8"
MaterialStainless Steel
Min. Tensile Strength85000 psi
System Of MeasurementImperial
Temp. Range-58°F to +302°F
Thread DirectionRight Hand
Thread Length5/8"
Thread Size#2-56
Thread StylePartially Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.0576
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318156010
Country of OriginTW

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
APPROVED VENDOR U51060.025.0100 Socket Cap Screw Flat Stainless Steel 1/4-20 x 1 - Pack Of 100 | AB7CXY 22TX97 U51060.025.01001/4"-20Fully Threaded5/32"0.531"0.161"1"85000 psiRockwell B80-C32100€16.71
APPROVED VENDOR U51060.025.0125 Socket Cap Screw Flt Stainless Steel 1/4-20 x 1-1/4 - PK 100 | AB7CXZ 22TX98 U51060.025.01251/4"-20Partially Threaded5/32"0.531"0.161"1"85000 psiRockwell B80-C32100€32.00
APPROVED VENDOR U51060.025.0150 Socket Cap Screw Flt Stainless Steel 1/4-20 x 1-1/2 - PK 100 | AB7CYA 22TX99 U51060.025.01501/4"-20Partially Threaded5/32"0.531"0.161"1"85000 psiRockwell B80-C32100€27.20
APPROVED VENDOR U51060.025.0175 Socket Cap Screw Flt Stainless Steel 1/4-20 x 1-3/4 - PK 100 | AB7CYB 22TY01 U51060.025.01751/4"-20Partially Threaded5/32"0.531"0.161"1"85000 psiRockwell B80-C32100€44.29
APPROVED VENDOR U51060.025.0250 Socket Cap Screw Flat Stainless Steel 1/4-20 x 2-1/2 - PK 50 | AB7CYC 22TY02 U51060.025.02501/4"-20Fully Threaded5/32"0.531"0.161"1"85000 psiRockwell B80-C3250€30.02
APPROVED VENDOR U51060.031.0050 Socket Cap Screw Flat Stainless Steel 5/16-18 x 1/2 - PK 100 | AB7CYD 22TY03 U51060.031.00505/16"-18Fully Threaded3/16"0.656"0.198"1/2"85000 psiRockwell B80-C32100€28.59
APPROVED VENDOR U51060.031.0062 Socket Cap Screw Flat Stainless Steel 5/16-18 x 5/8 - PK 100 | AB7CYE 22TY04 U51060.031.00625/16"-18Fully Threaded3/16"0.656"0.198"5/8"85000 psiRockwell B80-C32100€33.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51060.008.0087 Socket Head Cap Screw, 2-56 Thread Size, Flat, 7/8 In Lg., 0.0469 In Head Ht., Pln, 100 Pk
€18.59 /pack