Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U51050.007.0012 Socket Cap Screw Standard Stainless Steel 1-64x1/8 - PK 100 | AB8LRW 26KV15

APPROVED VENDOR U51050.007.0012 Socket Head Cap Screw, 1-64 Thread Size, Cyl., 1/8 In Lg., 0.073 In Head Ht., 100 Pk

Item: AB8LRW Model: U51050.007.0012Cross Ref: 26KV15
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Drive Size1/16"
Drive TypeHex Socket
FinishPlain
GradeGrade 18-8
HardnessRockwell B80-C32
Head Dia.0.118"
Head Height0.073"
Head TypeCylindrical
Length1/8"
MaterialStainless Steel
Min. Tensile Strength85000 psi
System Of MeasurementImperial
Temp. Range-58°F to +302°F
Thread DirectionRight Hand
Thread Length1/8"
Thread Size#1-64
Thread StyleFully Threaded
Thread TypeCoarse
ColorSilver
Combined Material & Grade18-8 Stainless Steel
Dimensional StandardsASME B18.3
Display Qty100
Head Diameter0.118"
Head TextureSmooth
Includes WasherNo
Material Grade/class18-8
Material Quality StandardsASTM F788
Material TypeGrade 18-8 Stainless Steel
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length1/8"
Non-marring TipNo
Screw Length1/8"
Seal MaterialNone
Sealing GasketNo
Tensile Strength85000 psi

Shipping Info:

Ship weight (kg) 0.0068
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318156010
Country of OriginTW

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
APPROVED VENDOR 1FY74 Socket Cap Screw Standard Stainless Steel 5/16-18x2 - Pack Of 10 | AA9UZH 1FY745/16"-18Partially Threaded1/4"7/16"5/16"1 1/8"80000 psiRockwell B70-B9510-
RFQ
APPROVED VENDOR U51041.006.0012 Socket Cap Screw Standard Stainless Steel 0-80x1/8 - PK 100 | AA9WBV 1GE84 U51041.006.0012#0-80Fully Threaded0.05"0.096"0.06"1/8"80000 psiRockwell B80-C32100€16.20
APPROVED VENDOR U51041.006.0018 Socket Cap Screw Standard Stainless Steel 0-80x3/16 - PK 100 | AA9WBW 1GE86 U51041.006.0018#0-80Fully Threaded0.05"0.096"0.06"3/16"80000 psiRockwell B80-C32100€12.25
APPROVED VENDOR U51041.006.0025 Socket Cap Screw Standard Stainless Steel 0-80x1/4 - PK 100 | AA9WBX 1GE87 U51041.006.0025#0-80Fully Threaded0.05"0.096"0.06"1/4"80000 psiRockwell B80-C32100€14.60
APPROVED VENDOR U51041.006.0031 Socket Cap Screw Standard Stainless Steel 0-80x5/16 - PK 100 | AA9WBY 1GE88 U51041.006.0031#0-80Fully Threaded0.05"0.096"0.06"5/16"80000 psiRockwell B80-C32100€11.23
APPROVED VENDOR U51041.006.0037 Socket Cap Screw Standard Stainless Steel 0-80x3/8 - PK 100 | AA9WBZ 1GE89 U51041.006.0037#0-80Fully Threaded0.05"0.096"0.06"3/8"80000 psiRockwell B80-C32100€14.53
APPROVED VENDOR U51041.006.0050 Socket Cap Screw Standard Stainless Steel 0-80x1/2 - PK 100 | AA9WCA 1GE90 U51041.006.0050#0-80Fully Threaded0.05"0.096"0.06"1/2"80000 psiRockwell B80-C32100€24.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51050.007.0012 Socket Head Cap Screw, 1-64 Thread Size, Cyl., 1/8 In Lg., 0.073 In Head Ht., 100 Pk
€18.23 /unit