Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U51041.037.0050 Socket Cap Screw Standard Stainless Steel 3/8-24x1/2 - PK 50 | AB7CVN 22TX42

APPROVED VENDOR U51041.037.0050 Socket Head Cap Screw, 3/8 In - 24 Thread Size, Cyl., 1/2 In Lg., 3/8 In Head Ht., Pln, Gr. 18-8, SS, 50 Pk

Item: AB7CVN Model: U51041.037.0050Cross Ref: 22TX42
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€60.60 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Drive Size5/16"
Drive TypeHex Socket
FinishPlain
GradeGrade 18-8
HardnessRockwell B80-C32
Head Dia.9/16"
Head Height3/8"
Head TypeCylindrical
Length1/2"
MaterialStainless Steel
Min. Tensile Strength85000 psi
System Of MeasurementImperial
Temp. Range-50°F to +550°F
Thread DirectionRight Hand
Thread Length1/2"
Thread Size3/8"-24
Thread StyleFully Threaded
Thread TypeFine
Combined Material & Grade18-8 Stainless Steel
Dimensional StandardsASME B18.3
Display Qty50
Head Diameter0.562"
Material Grade/class18-8
Material Quality StandardsASTM F837
Material TypeGrade 18-8 Stainless Steel
Maximum Temperature550°F
Minimum Temperature-50°F
Minimum Thread Length1/2"
Screw Length1/2"
Tensile Strength85000 psi

Shipping Info:

Ship weight (kg) 0.8878
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158030
Country of OriginTW

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
APPROVED VENDOR 1FY74 Socket Cap Screw Standard Stainless Steel 5/16-18x2 - Pack Of 10 | AA9UZH 1FY745/16"-18Partially Threaded1/4"7/16"5/16"1 1/8"80000 psiRockwell B70-B9510-
RFQ
APPROVED VENDOR U51041.006.0012 Socket Cap Screw Standard Stainless Steel 0-80x1/8 - PK 100 | AA9WBV 1GE84 U51041.006.0012#0-80Fully Threaded0.05"0.096"0.06"1/8"80000 psiRockwell B80-C32100€16.20
APPROVED VENDOR U51041.006.0018 Socket Cap Screw Standard Stainless Steel 0-80x3/16 - PK 100 | AA9WBW 1GE86 U51041.006.0018#0-80Fully Threaded0.05"0.096"0.06"3/16"80000 psiRockwell B80-C32100€12.25
APPROVED VENDOR U51041.006.0025 Socket Cap Screw Standard Stainless Steel 0-80x1/4 - PK 100 | AA9WBX 1GE87 U51041.006.0025#0-80Fully Threaded0.05"0.096"0.06"1/4"80000 psiRockwell B80-C32100€14.60
APPROVED VENDOR U51041.006.0031 Socket Cap Screw Standard Stainless Steel 0-80x5/16 - PK 100 | AA9WBY 1GE88 U51041.006.0031#0-80Fully Threaded0.05"0.096"0.06"5/16"80000 psiRockwell B80-C32100€11.23
APPROVED VENDOR U51041.006.0037 Socket Cap Screw Standard Stainless Steel 0-80x3/8 - PK 100 | AA9WBZ 1GE89 U51041.006.0037#0-80Fully Threaded0.05"0.096"0.06"3/8"80000 psiRockwell B80-C32100€14.53
APPROVED VENDOR U51041.006.0050 Socket Cap Screw Standard Stainless Steel 0-80x1/2 - PK 100 | AA9WCA 1GE90 U51041.006.0050#0-80Fully Threaded0.05"0.096"0.06"1/2"80000 psiRockwell B80-C32100€24.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51041.037.0050 Socket Head Cap Screw, 3/8 In - 24 Thread Size, Cyl., 1/2 In Lg., 3/8 In Head Ht., Pln, Gr. 18-8, SS, 50 Pk
€60.60 /pack