Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U51007.075.0200 Hex Cap Screw Stainless Steel 3/4-16 x 2 Pk5 | AB7VGY 24C661

APPROVED VENDOR U51007.075.0200 Hex Head Cap Screw, 3/4 In - 16 Thread Size, SS, 2 In Lg., 15/32 In Head Ht., 5 Pk

Item: AB7VGY Model: U51007.075.0200Cross Ref: 24C661
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade 18-8
HardnessRockwell B80
Head Height15/32"
Head TypeHex
Head Width1 1/8"
Length2"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength85000 psi
Thread DirectionRight Hand
Thread Length2"
Thread Size3/4"-16
Thread StyleFully Threaded
Thread TypeFine
DriveHex
Fastener Length2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade A2
Material Quality StandardsASTM F593
Minimum Thread Length2"
Overall Length2"
Rockwell HardnessHRB80
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.7938
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158055
Country of OriginTH

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U51007.075.0600 Hex Cap Screw Stainless Steel 3/4-16 x 6 Pk5 | AB7BBF 22TK93 U51007.075.0600Partially ThreadedRight HandHexRockwell B803/4"-16Stainless SteelPlainFine5€70.05
APPROVED VENDOR U51007.075.0300 Hex Cap Screw Stainless Steel 3/4-16 x 3 Pk5 | AB7HMC 23LA91 U51007.075.0300Partially ThreadedRight HandHexRockwell B803/4"-16Stainless SteelPlainFine5€37.20
APPROVED VENDOR U51007.075.0350 Hex Cap Screw Stainless Steel 3/4-16 x 3-1/2 Pk5 | AB7HME 23LC01 U51007.075.0350Partially ThreadedRight HandHexRockwell B803/4"-16Stainless SteelPlainFine5€38.82
APPROVED VENDOR U51007.075.0400 Hex Cap Screw Stainless Steel 3/4-16 x 4 Pk5 | AB7HMF 23LC02 U51007.075.0400Partially ThreadedRight HandHexRockwell B803/4"-16Stainless SteelPlainFine5€42.29
APPROVED VENDOR U51007.075.0500 Hex Cap Screw Stainless Steel 3/4-16 x 5 Pk5 | AB7HMG 23LC03 U51007.075.0500Partially ThreadedRight HandHexRockwell B803/4"-16Stainless SteelPlainFine5€56.79
APPROVED VENDOR U51007.075.0150 Hex Cap Screw Stainless Steel 3/4-16 x 1-1/2 Pk5 | AB7VGX 24C659 U51007.075.0150Fully ThreadedRight HandHexRockwell B803/4"-16Stainless SteelPlainFine5€24.60
APPROVED VENDOR U51007.075.0250 Hex Cap Screw Stainless Steel 3/4-16 x 2-1/2 Pk5 | AB7VGZ 24C663 U51007.075.0250Fully ThreadedRight HandHexRockwell B803/4"-16Stainless SteelPlainFine5€30.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51007.075.0200 Hex Head Cap Screw, 3/4 In - 16 Thread Size, SS, 2 In Lg., 15/32 In Head Ht., 5 Pk
€39.94 /unit