Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U51007.056.0200 Hex Cap Screw Stainless Steel 9/16-18 x 2 Pk5 | AB8ULR 29DP55

APPROVED VENDOR U51007.056.0200 Hex Head Cap Screw, 9/16 In - 18 Thread Size, SS, 2 In Lg., 23/64 In Head Ht., 5 Pk

Item: AB8ULR Model: U51007.056.0200Cross Ref: 29DP55
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade 18-8
HardnessRockwell B80
Head Height23/64"
Head TypeHex
Length2"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength85000 psi
Thread DirectionRight Hand
Thread Length2"
Thread Size9/16"-18
Thread StyleFully Threaded
Thread TypeFine
DriveHex
Fastener Length2"
Head StyleHex
Head Width13/16"
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade A2
Material Quality StandardsASTM F593
Minimum Thread Length2"
Overall Length2"
Rockwell HardnessHRB80
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.3969
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158055
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U51007.056.0100 Hex Cap Screw Stainless Steel 9/16-18 x 1 - Pack Of 10 | AB8ULM 29DP51 U51007.056.0100Fully ThreadedRight HandHexRockwell B809/16"-18Stainless SteelPlainFine10€17.92
APPROVED VENDOR U51007.056.0125 Hex Cap Screw Stainless Steel 9/16-18 x 1-1/4 - Pack Of 10 | AB8ULN 29DP52 U51007.056.0125Fully ThreadedRight HandHexRockwell B809/16"-18Stainless SteelPlainFine10€19.57
APPROVED VENDOR U51007.056.0150 Hex Cap Screw Stainless Steel 9/16-18 x 1-1/2 - Pack Of 10 | AB8ULP 29DP53 U51007.056.0150Fully ThreadedRight HandHexRockwell B809/16"-18Stainless SteelPlainFine10€49.87
APPROVED VENDOR U51007.056.0175 Hex Cap Screw Stainless Steel 9/16-18 x 1-3/4 - Pack Of 10 | AB8ULQ 29DP54 U51007.056.0175Fully ThreadedRight HandHexRockwell B809/16"-18Stainless SteelPlainFine10€29.82
APPROVED VENDOR U51007.056.0250 Hex Cap Screw Stainless Steel 9/16-18 x 2-1/2 Pk5 | AB8ULT 29DP56 U51007.056.0250Partially ThreadedRight HandHexRockwell B809/16"-18Stainless SteelPlainFine5€15.61
APPROVED VENDOR U51007.056.0300 Hex Cap Screw Stainless Steel 9/16-18 x 3 Pk5 | AB8ULU 29DP57 U51007.056.0300Partially ThreadedRight HandHexRockwell B809/16"-18Stainless SteelPlainFine5€18.06
APPROVED VENDOR U51007.056.0350 Hex Cap Screw Stainless Steel 9/16-18 x 3-1/2 Pk5 | AB8ULV 29DP58 U51007.056.0350Partially ThreadedRight HandHexRockwell B809/16"-18Stainless SteelPlainFine5€21.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51007.056.0200 Hex Head Cap Screw, 9/16 In - 18 Thread Size, SS, 2 In Lg., 23/64 In Head Ht., 5 Pk
€27.20 /unit