Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U51007.050.0550 Hex Cap Screw Stainless Steel 1/2-13 x 5-1/2 Pk5 | AB8BVD 25CV43

APPROVED VENDOR U51007.050.0550 Hex Head Cap Screw, 1/2 In - 20 Thread Size, SS, 5 1/2 In Lg., 5/16 In Head Ht., 5 Pk

Item: AB8BVD Model: U51007.050.0550Cross Ref: 25CV43
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade 18-8
HardnessRockwell B80
Head Height5/16"
Head TypeHex
Head Width3/4"
Length5 1/2"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength85000 psi
Thread DirectionRight Hand
Thread Length1 1/4"
Thread Size1/2"-20
Thread StylePartially Threaded
Thread TypeFine
DriveHex
Fastener Length5 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade A2
Material Quality StandardsASTM F593
Minimum Thread Length1 1/4"
Overall Length5 1/2"
Rockwell HardnessHRB80
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.7592
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158055
Country of OriginTW

Product Variants

ProductModelThread StyleHardnessThread DirectionMin. Thread LengthHead TypeDiameterThread SizeMaterialPkg. Qty.Price
APPROVED VENDOR U51007.050.0075 Hex Cap Screw Stainless Steel 1/2-20 x 3/4 - Pack Of 10 | AB4GFF 1XU54 U51007.050.0075Fully ThreadedRockwell B80Right Hand-Hex-1/2"-20Stainless Steel10€12.96
APPROVED VENDOR U51007.050.0600 Hex Cap Screw Stainless Steel 1/2-20 x 6 Pk5 | AB7AMJ 22TG69 U51007.050.0600Partially ThreadedRockwell B80Right Hand-Hex-1/2"-20Stainless Steel5€26.22
APPROVED VENDOR U51007.050.0100 Hex Cap Screw Stainless Steel 1/2-20 x 1 - Pack Of 10 | AB7YCT 24L202 U51007.050.0100Fully ThreadedRockwell B95Right Hand-Hex-1/2"-20Stainless Steel10€16.16
APPROVED VENDOR U51007.050.0150 Hex Cap Screw Stainless Steel 1/2-20 x 1-1/2 - Pack Of 10 | AB7YCU 24L204 U51007.050.0150Fully ThreadedRockwell B95Right Hand-Hex-1/2"-20Stainless Steel10€18.51
APPROVED VENDOR 24L211 Hex Cap Screw Stainless Steel 1/2-20 x 4 | AB7YCW 24L211Partially ThreadedRockwell B95Right Hand-Hex-1/2"-20Stainless Steel1€2.86
APPROVED VENDOR U51007.050.0450 Hex Cap Screw Stainless Steel 1/2-13 x 4-1/2 Pk5 | AB8BVB 25CV41 U51007.050.0450Partially ThreadedRockwell B80Right Hand-Hex-1/2"-20Stainless Steel5€24.40
APPROVED VENDOR U51007.050.0500 Hex Cap Screw Stainless Steel 1/2-13 x 5 Pk5 | AB8BVC 25CV42 U51007.050.0500Partially ThreadedRockwell B80Right Hand-Hex-1/2"-20Stainless Steel5€22.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51007.050.0550 Hex Head Cap Screw, 1/2 In - 20 Thread Size, SS, 5 1/2 In Lg., 5/16 In Head Ht., 5 Pk
€30.81 /unit