Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U51007.031.0075 Hex Cap Screw Stainless Steel 5/16-24 x 3/4 - Pack Of 50 | AB7YCL 24L174

APPROVED VENDOR U51007.031.0075 Hex Head Cap Screw, 5/16 In - 24 Thread Size, SS, 3/4 In Lg., 13/64 In Head Ht., 50 Pk

Item: AB7YCL Model: U51007.031.0075Cross Ref: 24L174
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade 18-8
HardnessRockwell B95
Head Height13/64"
Head TypeHex
Head Width1/2"
Length3/4"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength85000 psi
Thread DirectionRight Hand
Thread Length3/4"
Thread Size5/16"-24
Thread StyleFully Threaded
Thread TypeFine
DriveHex
Fastener Length3/4"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade A2
Material Quality StandardsASTM F593
Minimum Thread Length3/4"
Overall Length3/4"
Rockwell HardnessHRB95
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.5656
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158055
Country of OriginTH

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U51007.031.0087 Hex Cap Screw Stainless Steel 5/16-24 x 7/8 - Pack Of 50 | AB4GFA 1XU10 U51007.031.0087Fully ThreadedRockwell B80Right HandHex5/16"-24Stainless SteelPlainFine50€21.27
APPROVED VENDOR U51007.031.0400 Hex Cap Screw Stainless Steel 5/16-24 x 4 - Pack Of 10 | AB4GQW 1XY44 U51007.031.0400Partially ThreadedRockwell B80Right HandHex5/16"-24Stainless SteelPlainFine10€15.22
APPROVED VENDOR U51007.031.0050 Hex Cap Screw Stainless Steel 5/16-24 x 1/2 - Pack Of 50 | AB7YCJ 24L172 U51007.031.0050Fully ThreadedRockwell B95Right HandHex5/16"-24Stainless SteelPlainFine50€16.04
APPROVED VENDOR U51007.031.0062 Hex Cap Screw Stainless Steel 5/16-24 x 5/8 - Pack Of 50 | AB7YCK 24L173 U51007.031.0062Fully ThreadedRockwell B95Right HandHex5/16"-24Stainless SteelPlainFine50€13.38
APPROVED VENDOR U51007.031.0350 Hex Cap Screw Stainless Steel 5/16-24 x 3-1/2 - Pack Of 25 | AB8BTW 25CV13 U51007.031.0350Partially ThreadedRockwell B80Right HandHex5/16"-24Stainless SteelPlainFine25€26.80
APPROVED VENDOR U51007.031.0125 Hex Cap Screw Stainless Steel 5/16-24 x 1-1/4 - Pack Of 50 | AB8UKD 29DP19 U51007.031.0125Fully ThreadedRockwell B80Right HandHex5/16"-24Stainless SteelPlainFine50€24.39
APPROVED VENDOR U51007.031.0150 Hex Cap Screw Stainless Steel 5/16-24 x 1-1/2 - Pack Of 50 | AB8UKE 29DP20 U51007.031.0150Partially ThreadedRockwell B80Right HandHex5/16"-24Stainless SteelPlainFine50€26.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51007.031.0075 Hex Head Cap Screw, 5/16 In - 24 Thread Size, SS, 3/4 In Lg., 13/64 In Head Ht., 50 Pk
€24.00 /unit