Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U51000.125.0300 Hex Cap Screw Stainless Steel 1-1/4-7 x 3 | AB8UJK 29DP02

APPROVED VENDOR U51000.125.0300 Hex Head Cap Screw, 1 1/4 In - 7 Thread Size, SS, 3 In Lg.

Item: AB8UJK Model: U51000.125.0300Cross Ref: 29DP02
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade 18-8
HardnessRockwell B80
Head Height25/32"
Head TypeHex
Length3"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength85000 psi
Thread DirectionRight Hand
Thread Length2 3/4"
Thread Size1 1/4"-7
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length3"
Head StyleHex
Head Width1 7/8"
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade A2
Material Quality StandardsASTM F593
Minimum Thread Length2 3/4"
Overall Length3"
Rockwell HardnessHRB80
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.6975
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158055
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U51000.125.0250 Hex Cap Screw Stainless Steel 1-1/4-7 x 2-1/2 | AB8UJJ 29DP01 U51000.125.0250Fully ThreadedRight HandHexRockwell B801 1/4"-7Stainless SteelPlainCoarse1€22.12
APPROVED VENDOR U51000.125.0400 Hex Cap Screw Stainless Steel 1-1/4-7 x 4 | AB8UJL 29DP03 U51000.125.0400Partially ThreadedRight HandHexRockwell B801 1/4"-7Stainless SteelPlainCoarse1€29.67
APPROVED VENDOR U51000.125.0500 Hex Cap Screw Stainless Steel 1-1/4-7 x 5 | AB8UJM 29DP04 U51000.125.0500Partially ThreadedRight HandHexRockwell B801 1/4"-7Stainless SteelPlainCoarse1€37.52
APPROVED VENDOR U51000.125.0600 Hex Cap Screw Stainless Steel 1-1/4-7 x 6 | AB8UJN 29DP05 U51000.125.0600Partially ThreadedRight HandHexRockwell B801 1/4"-7Stainless SteelPlainCoarse1€39.66
APPROVED VENDOR U51000.125.0700 Hex Cap Screw Stainless Steel 1-1/4-7 x 7 | AB8UJP 29DP06 U51000.125.0700Partially ThreadedRight HandHexRockwell B801 1/4"-7Stainless SteelPlainCoarse1€43.79
APPROVED VENDOR U51000.125.0800 Hex Cap Screw Stainless Steel 1-1/4-7 x 8 | AB8UJQ 29DP07 U51000.125.0800Partially ThreadedRight HandHexRockwell B801 1/4"-7Stainless SteelPlainCoarse1€44.65
APPROVED VENDOR U51000.125.0900 Hex Cap Screw Stainless Steel 1-1/4-7 x 9 | AB8UJR 29DP08 U51000.125.0900Partially ThreadedRight HandHexRockwell B801 1/4"-7Stainless SteelPlainCoarse1€57.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51000.125.0300 Hex Head Cap Screw, 1 1/4 In - 7 Thread Size, SS, 3 In Lg.
€48.54 /unit