Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U51000.112.0800 Hex Cap Screw Stainless Steel 1-1/8-7 x 8 | AB8UJH 29DN99

APPROVED VENDOR U51000.112.0800 Hex Head Cap Screw, 1 1/8 In - 7 Thread Size, SS, 8 In Lg.

Item: AB8UJH Model: U51000.112.0800Cross Ref: 29DN99
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade 18-8
HardnessRockwell B80
Head Height11/16"
Head TypeHex
Length8"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength85000 psi
Thread DirectionRight Hand
Thread Length2 3/4"
Thread Size1 1/8"-7
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length8"
Head StyleHex
Head Width1 11/16"
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade A2
Material Quality StandardsASTM F593
Minimum Thread Length2 3/4"
Overall Length8"
Rockwell HardnessHRB80
Thread Fit2A

Shipping Info:

Ship weight (kg) 1.1655
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158055
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePrice
APPROVED VENDOR U51000.112.0250 Hex Cap Screw Stainless Steel 1-1/8-7 x 2-1/2 | AB8UJA 29DN92 U51000.112.0250Fully ThreadedRight HandHexRockwell B801 1/8"-7Stainless SteelPlainCoarse€19.91
APPROVED VENDOR U51000.112.0300 Hex Cap Screw Stainless Steel 1-1/8-7 x 3 | AB8UJB 29DN93 U51000.112.0300Partially ThreadedRight HandHexRockwell B801 1/8"-7Stainless SteelPlainCoarse€22.55
APPROVED VENDOR U51000.112.0350 Hex Cap Screw Stainless Steel 1-1/8-7 x 3-1/2 | AB8UJC 29DN94 U51000.112.0350Partially ThreadedRight HandHexRockwell B801 1/8"-7Stainless SteelPlainCoarse€33.20
APPROVED VENDOR U51000.112.0400 Hex Cap Screw Stainless Steel 1-1/8-7 x 4 | AB8UJD 29DN95 U51000.112.0400Partially ThreadedRight HandHexRockwell B801 1/8"-7Stainless SteelPlainCoarse€25.82
APPROVED VENDOR U51000.112.0500 Hex Cap Screw Stainless Steel 1-1/8-7 x 5 | AB8UJE 29DN96 U51000.112.0500Partially ThreadedRight HandHexRockwell B801 1/8"-7Stainless SteelPlainCoarse€28.86
APPROVED VENDOR U51000.112.0600 Hex Cap Screw Stainless Steel 1-1/8-7 x 6 | AB8UJF 29DN97 U51000.112.0600Partially ThreadedRight HandHexRockwell B801 1/8"-7Stainless SteelPlainCoarse€32.20
APPROVED VENDOR U51000.112.0700 Hex Cap Screw Stainless Steel 1-1/8-7 x 7 | AB8UJG 29DN98 U51000.112.0700Partially ThreadedRight HandHexRockwell B801 1/8"-7Stainless SteelPlainCoarse€40.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51000.112.0800 Hex Head Cap Screw, 1 1/8 In - 7 Thread Size, SS, 8 In Lg.
€47.67 /unit