Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U51000.062.1100 Hex Cap Screw Stainless Steel 5/8-11 x 11 | AB8UHE 29DN71

APPROVED VENDOR U51000.062.1100 Hex Head Cap Screw, 5/8 In - 11 Thread Size, SS, 11 In Lg.

Item: AB8UHE Model: U51000.062.1100Cross Ref: 29DN71
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade 18-8
HardnessRockwell B80
Head Height25/64"
Head TypeHex
Length11"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength85000 psi
Thread DirectionRight Hand
Thread Length1 3/4"
Thread Size5/8"-11
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length11"
Head StyleHex
Head Width15/16"
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade A2
Material Quality StandardsASTM F593
Minimum Thread Length1 3/4"
Overall Length11"
Rockwell HardnessHRB80
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.4464
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158055
Country of OriginTW

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U51000.062.0650 Hex Cap Screw Stainless Steel 5/8-11 x 6-1/2 Pk5 | AB7BAF 22TK70 U51000.062.0650Partially ThreadedRockwell B95Right HandHex5/8"-11Stainless SteelPlainCoarse5€26.26
APPROVED VENDOR U51000.062.0700 Hex Cap Screw Stainless Steel 5/8-11 x 7 Pk5 | AB7BAG 22TK71 U51000.062.0700Partially ThreadedRockwell B95Right HandHex5/8"-11Stainless SteelPlainCoarse5€40.02
APPROVED VENDOR U51000.062.0750 Hex Cap Screw Stainless Steel 5/8-11 x 7-1/2 Pk5 | AB7BAH 22TK72 U51000.062.0750Partially ThreadedRockwell B95Right HandHex5/8"-11Stainless SteelPlainCoarse5€44.80
APPROVED VENDOR U51000.062.0600 Hex Cap Screw Stainless Steel 5/8-11 x 6 Pk5 | AB7HMD 23LA97 U51000.062.0600Partially ThreadedRockwell B80Right HandHex5/8"-11Stainless SteelPlainCoarse5€29.89
APPROVED VENDOR 24C562 Hex Cap Screw Stainless Steel 5/8-11 x 5-1/4 Pk5 | AB7VDW U51000.062.0525Partially ThreadedRockwell B95Right HandHex5/8"-11Stainless SteelPlainCoarse5€28.80
APPROVED VENDOR 24C564 Hex Cap Screw Stainless Steel 5/8-11 x 9-1/2 | AB7VDY 24C564Partially ThreadedRockwell B95Right HandHex5/8"-11Stainless SteelPlainCoarse1€16.51
APPROVED VENDOR U51000.062.0200 Hex Cap Screw Stainless Steel 5/8-11 x 2 Pk5 | AB7XZW 24K946 U51000.062.0200Fully ThreadedRockwell B95Right HandHex5/8"-11Stainless SteelPlainCoarse5€12.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51000.062.1100 Hex Head Cap Screw, 5/8 In - 11 Thread Size, SS, 11 In Lg.
€27.89 /unit