Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U51000.050.0125 Hex Cap Screw Stainless Steel 1/2-13 x 1-1/4 - Pack Of 10 | AB7XZG 24K912

APPROVED VENDOR U51000.050.0125 Hex Head Cap Screw, 1/2 In - 13 Thread Size, SS, 1 1/4 In Lg., 5/16 In Head Ht., Pln, Gr. 18-8, 10 Pk

Item: AB7XZG Model: U51000.050.0125Cross Ref: 24K912
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade 18-8
HardnessRockwell B95
Head Height5/16"
Head TypeHex
Head Width3/4"
Length1 1/4"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength85000 psi
Thread DirectionRight Hand
Thread Length1 1/4"
Thread Size1/2"-13
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length1 1/4"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade A2
Material Quality StandardsASTM F593
Minimum Thread Length1 1/4"
Overall Length1 1/4"
Rockwell HardnessHRB95
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.4316
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158055
Country of OriginTH

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U51000.050.0800 Hex Cap Screw Stainless Steel 1/2-13 x 8 Pk5 | AB7BAE 22TK69 U51000.050.0800Partially ThreadedRockwell B95Right HandHex1/2"-13Stainless SteelPlainCoarse5€30.16
APPROVED VENDOR U51000.050.0075 Hex Cap Screw Stainless Steel 1/2-13 x 3/4 - Pack Of 10 | AB7XZE 24K909 U51000.050.0075Fully ThreadedRockwell B95Right HandHex1/2"-13Stainless SteelPlainCoarse10€10.76
APPROVED VENDOR U51000.050.0100 Hex Cap Screw Stainless Steel 1/2-13 x 1 - Pack Of 10 | AB7XZF 24K911 U51000.050.0100Fully ThreadedRockwell B95Right HandHex1/2"-13Stainless SteelPlainCoarse10€9.24
APPROVED VENDOR U51000.050.0150 Hex Cap Screw Stainless Steel 1/2-13 x 1-1/2 - Pack Of 10 | AB7XZH 24K913 U51000.050.0150Fully ThreadedRockwell B95Right HandHex1/2"-13Stainless SteelPlainCoarse10€10.26
APPROVED VENDOR U51000.050.0300 Hex Cap Screw Stainless Steel 1/2-13 x 3 Pk5 | AB7XZJ 24K919 U51000.050.0300Partially ThreadedRockwell B95Right HandHex1/2"-13Stainless SteelPlainCoarse5€8.78
APPROVED VENDOR 24K930 Hex Cap Screw Stainless Steel 1/2-13 x 8 | AB7XZK 24K930Partially ThreadedRockwell B95Right HandHex1/2"-13Stainless SteelPlainCoarse1€6.39
APPROVED VENDOR U51000.050.0850 Hex Cap Screw Stainless Steel 1/2-13 x 8-1/2 | AB7XZL 24K931 U51000.050.0850Partially ThreadedRockwell B95Right HandHex1/2"-13Stainless SteelPlainCoarse1€9.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51000.050.0125 Hex Head Cap Screw, 1/2 In - 13 Thread Size, SS, 1 1/4 In Lg., 5/16 In Head Ht., Pln, Gr. 18-8, 10 Pk
€14.13 /unit