Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U51000.043.0250 Hex Cap Screw Stainless Steel 7/16-14 x 2-1/2 - Pack Of 10 | AC8JXJ 3AVF3

APPROVED VENDOR U51000.043.0250 Hex Head Cap Screw, 7/16 In - 14 Thread Size, SS, 2 1/2 In Lg., 5/8 In Head Wd., 10 Pk

Item: AC8JXJ Model: U51000.043.0250Cross Ref: 3AVF3
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.76 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade 18-8
HardnessRockwell B80
Head Height9/32"
Head TypeHex
Head Width5/8"
Length2 1/2"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength85000 psi
Thread DirectionRight Hand
Thread Length1 1/8"
Thread Size7/16"-14
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length2 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade A2
Material Quality StandardsASTM F593
Minimum Thread Length1 1/8"
Overall Length2 1/2"
Rockwell HardnessHRB80
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.5427
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158055
Country of OriginTW

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U51000.043.0450 Hex Cap Screw Stainless Steel 7/16-14 x 4-1/2 Pk5 | AB7XZC 24K907 U51000.043.0450Partially ThreadedRockwell B95Right HandHex7/16"-14Stainless SteelPlainCoarse5€11.07
APPROVED VENDOR U51000.043.0500 Hex Cap Screw Stainless Steel 7/16-14 x 5 Pk5 | AB7XZD 24K908 U51000.043.0500Partially ThreadedRockwell B95Right HandHex7/16"-14Stainless SteelPlainCoarse5€9.93
APPROVED VENDOR U51000.043.0087 Hex Cap Screw Stainless Steel 7/16-14 x 7/8 - Pack Of 25 | AB8UFZ 29DN43 U51000.043.0087Fully ThreadedRockwell B80Right HandHex7/16"-14Stainless SteelPlainCoarse25€21.88
APPROVED VENDOR U51000.043.0225 Hex Cap Screw Stainless Steel 7/16-14 x 2-1/4 - Pack Of 10 | AB8UGA 29DN44 U51000.043.0225Partially ThreadedRockwell B80Right HandHex7/16"-14Stainless SteelPlainCoarse10€14.01
APPROVED VENDOR U51000.043.0275 Hex Cap Screw Stainless Steel 7/16-14 x 2-3/4 - Pack Of 10 | AB8UGB 29DN45 U51000.043.0275Partially ThreadedRockwell B80Right HandHex7/16"-14Stainless SteelPlainCoarse10€11.99
APPROVED VENDOR U51000.043.0600 Hex Cap Screw Stainless Steel 7/16-14 x 6 Pk5 | AB8UGC 29DN46 U51000.043.0600Partially ThreadedRockwell B80Right HandHex7/16"-14Stainless SteelPlainCoarse5€15.32
APPROVED VENDOR U51000.043.0700 Hex Cap Screw Stainless Steel 7/16-14 x 7 Pk5 | AB8UGD 29DN47 U51000.043.0700Partially ThreadedRockwell B80Right HandHex7/16"-14Stainless SteelPlainCoarse5€80.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51000.043.0250 Hex Head Cap Screw, 7/16 In - 14 Thread Size, SS, 2 1/2 In Lg., 5/8 In Head Wd., 10 Pk
€10.76 /pack