Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U51000.037.0062 Hex Cap Screw Stainless Steel 3/8-16 x 5/8 - Pack Of 50 | AB8UFT 29DN37

APPROVED VENDOR U51000.037.0062 Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 5/8 In Lg., 15/64 In Head Ht., Gr. 18-8, 50 Pk

Item: AB8UFT Model: U51000.037.0062Cross Ref: 29DN37
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.44 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade 18-8
HardnessRockwell B80
Head Height15/64"
Head TypeHex
Head Width9/16"
Length5/8"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength85000 psi
Thread DirectionRight Hand
Thread Length5/8"
Thread Size3/8"-16
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length5/8"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade A2
Material Quality StandardsASTM F593
Minimum Thread Length5/8"
Overall Length5/8"
Rockwell HardnessHRB80
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.6597
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158055
Country of OriginTW

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR 24K877 Hex Cap Screw Stainless Steel 3/8-16 x 1-1/8 - Pack Of 25 | AB7XYY U51000.037.0112Fully ThreadedRockwell B95Right HandHex3/8"-16Stainless SteelPlainCoarse25€13.94
APPROVED VENDOR U51000.037.0425 Hex Cap Screw Stainless Steel 3/8-16 x 4-1/4 - Pack Of 10 | AB8UFU 29DN38 U51000.037.0425Partially ThreadedRockwell B80Right HandHex3/8"-16Stainless SteelPlainCoarse10€16.79
APPROVED VENDOR U51000.037.0475 Hex Cap Screw Stainless Steel 3/8-16 x 4-3/4 - Pack Of 10 | AB8UFV 29DN39 U51000.037.0475Partially ThreadedRockwell B80Right HandHex3/8"-16Stainless SteelPlainCoarse10€18.52
APPROVED VENDOR U51000.037.0575 Hex Cap Screw Stainless Steel 3/8-16 x 5-3/4 - Pack Of 10 | AB8UFW 29DN40 U51000.037.0575Partially ThreadedRockwell B80Right HandHex3/8"-16Stainless SteelPlainCoarse10€42.72
APPROVED VENDOR U51000.037.0650 Hex Cap Screw Stainless Steel 3/8-16 x 6-1/2 Pk5 | AB8UFX 29DN41 U51000.037.0650Partially ThreadedRockwell B80Right HandHex3/8"-16Stainless SteelPlainCoarse5€15.67
APPROVED VENDOR U51000.037.0750 Hex Cap Screw Stainless Steel 3/8-16 x 7-1/2 Pk5 | AB8UFY 29DN42 U51000.037.0750Partially ThreadedRockwell B80Right HandHex3/8"-16Stainless SteelPlainCoarse5€17.09
APPROVED VENDOR U51000.037.0087 Hex Cap Screw Stainless Steel 3/8-16 x 7/8 - Pack Of 50 | AC8JUE 3AUT5 U51000.037.0087Fully ThreadedRockwell B80Right HandHex3/8"-16Stainless SteelPlainCoarse50€23.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51000.037.0062 Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 5/8 In Lg., 15/64 In Head Ht., Gr. 18-8, 50 Pk
€25.44 /pack