Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U51000.025.0500 Hex Cap Screw Stainless Steel 1/4-20 x 5 - Pack Of 25 | AC8JWB 3AUZ6

APPROVED VENDOR U51000.025.0500 Hex Head Cap Screw, 1/4 In - 20 Thread Size, SS, 5 In Lg., 25 Pk

Item: AC8JWB Model: U51000.025.0500Cross Ref: 3AUZ6
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.75 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade 18-8
HardnessRockwell B80
Head Height5/32"
Head TypeHex
Head Width7/16"
Length5"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength85000 psi
Thread DirectionRight Hand
Thread Length3/4"
Thread Size1/4"-20
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length5"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade A2
Material Quality StandardsASTM F593
Minimum Thread Length3/4"
Overall Length5"
Rockwell HardnessHRB80
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.8158
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158055
Country of OriginTW

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR 1XE66 Hex Cap Screw Stainless Steel 1/4-20 x 3/8 - Pack Of 100 | AB4DYX 1XE66Fully ThreadedRockwell B95Right HandHex1/4"-20Stainless SteelPlainCoarse100€17.68
APPROVED VENDOR U51000.025.0550 Hex Cap Screw Stainless Steel 1/4-20 x 5-1/2 - Pack Of 10 | AB4GFK 1XU99 U51000.025.0550Partially ThreadedRockwell B80Right HandHex1/4"-20Stainless SteelPlainCoarse10€10.24
APPROVED VENDOR 24C551 Hex Cap Screw Stainless Steel 1/4-20 x 1-7/8 - Pack Of 25 | AB7VDN U51000.025.0187Partially ThreadedRockwell B95Right HandHex1/4"-20Stainless SteelPlainCoarse25€44.52
APPROVED VENDOR 24K832 Hex Cap Screw Stainless Steel 1/4-20 x 1-1/8 - Pack Of 25 | AB7XYP U51000.025.0112Fully ThreadedRockwell B95Right HandHex1/4"-20Stainless SteelPlainCoarse25€10.18
APPROVED VENDOR U51000.025.0600 Hex Cap Screw Stainless Steel 1/4-20 x 6 - Pack Of 10 | AB7XYT 24K849 U51000.025.0600Partially ThreadedRockwell B95Right HandHex1/4"-20Stainless SteelPlainCoarse10€10.27
APPROVED VENDOR U51000.025.0425 Hex Cap Screw Stainless Steel 1/4-20 x 4-1/4 - Pack Of 25 | AB8BAF 25CP17 U51000.025.0425Partially ThreadedRockwell B80Right HandHex1/4"-20Stainless SteelPlainCoarse25€23.00
APPROVED VENDOR U51000.025.0650 Hex Cap Screw Stainless Steel 1/4-20 x 6-1/2 Pk5 | AB8UFN 29DN33 U51000.025.0650Partially ThreadedRockwell B80Right HandHex1/4"-20Stainless SteelPlainCoarse5€20.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51000.025.0500 Hex Head Cap Screw, 1/4 In - 20 Thread Size, SS, 5 In Lg., 25 Pk
€18.75 /pack