Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U50450.016.0001 Lock Washer External 0.176 Inch Id - Pack Of 100 | AB2UWT 1NY40

APPROVED VENDOR U50450.016.0001 Lock Washer, 8 Fits Bolt Size, External Tooth Lock, 0.381 In O.D., Plain, 100 Pk

Item: AB2UWT Model: U50450.016.0001Cross Ref: 1NY40
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Washer
ClassNot Applicable
FinishPlain
Fits Bolt Sizes#8
GradeNon Graded
HardnessRockwell B90
Inside Dia.0.176"
MaterialPhosphor Bronze
Outside Dia.0.381"
System Of MeasurementImperial
Thickness0.023"
Thickness Tolerance0.018" to 0.023"
TypeExternal Tooth Lock
ColorBronze
Dimensional StandardsASME B18.21.1
For Screw Size#8
For Use WithSmall Screw Heads
Inside Diameter0.176"
Lock Washer TypeExternal Tooth Lock
Material Grade/classUngraded
Maximum Thickness0.023"
Outside Diameter0.381"
Rockwell HardnessB90

Shipping Info:

Ship weight (kg) 0.013
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7415210000
Country of OriginCN

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.HardnessThicknessThickness ToleranceClassPkg. Qty.Price
APPROVED VENDOR U50450.011.0001 Lock Washer External 0.123 Inch Id - Pack Of 100 | AB2UWQ 1NY38 U50450.011.0001#40.123"0.26"Rockwell B900.018"0.012" to 0.018"Not Applicable100€6.75
APPROVED VENDOR U50450.013.0001 Lock Washer External 0.150 Inch Id - Pack Of 100 | AB2UWR 1NY39 U50450.013.0001#60.15"8/25"Rockwell B900.022"0.016" to 0.022"Not Applicable100€4.95
APPROVED VENDOR U50450.019.0001 Lock Washer External 0.204 Inch Id - Pack Of 100 | AB2UWU 1NY41 U50450.019.0001#100.204"0.41"Rockwell B900.024"0.018" to 0.024"Not Applicable100€18.91
APPROVED VENDOR U50450.025.0001 Lock Washer External 0.267 Inch Id - Pack Of 100 | AB2UWV 1NY42 U50450.025.00011/4"0.267"0.51"Rockwell B900.028"0.023" to 0.028"Not Applicable100€16.26
APPROVED VENDOR U50450.050.0001 Lock Washer External 0.530 Inch Id - Pack Of 25 | AB2UWY 1NY45 U50450.050.00011/2"0.53"0.9"Rockwell B900.045"0.037" to 0.045"Not Applicable25€27.87
APPROVED VENDOR U50450.031.0001 Lock Washer External Bronze 5/16 Inch - Pack Of 100 | AB7EPW 22UJ35 U50450.031.00015/16"8/25"0.588"Rockwell C500.028"-Not Applicable100€23.73
APPROVED VENDOR U50450.037.0001 Lock Washer External Bronze 3/8 Inch - Pack Of 50 | AB7EPX 22UJ36 U50450.037.00013/8"0.384"0.67"Rockwell C500.032"-Not Applicable50€22.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U50450.016.0001 Lock Washer, 8 Fits Bolt Size, External Tooth Lock, 0.381 In O.D., Plain, 100 Pk
€16.36 /unit