Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U49250.019.0100 Wood Screw Oval #10x1l - Pack Of 100 | AB2PQT 1NB28

APPROVED VENDOR U49250.019.0100 Wood Screw, Brass, 0.385 In Head Dia., 1 In Lg., 0.05 In Drive Size, 10 Screw Size, Oval, 100 Pk

Item: AB2PQT Model: U49250.019.0100Cross Ref: 1NB28
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€80.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWood Screw
Drive Size0.05"
Drive TypeSlotted
FinishPlain
Head Angle82°
Head Dia.0.385"
Head Height0.148"
Head TypeOval
Length1"
MaterialBrass
Screw Size#10
System Of MeasurementImperial
Thread StylePartially Threaded
Thread TypeCoarse
Tip TypePointed
Dimensional StandardsASME B18.6.1
DriveSlotted
Fastener Length1"
Head Width0.385"
Maximum Head Angle82 °
Maximum Head Width0.385"
TypeWood Screw

Shipping Info:

Ship weight (kg) 0.499
Ship height (cm)4.32
Ship length (cm)6.1
Ship width (cm)7.11
HS code7415330500
Country of OriginCN

Product Variants

ProductModelScrew SizeHead HeightThread StyleHead AngleHead TypeDrive TypeFinishPkg. Qty.Price
APPROVED VENDOR U49250.011.0050 Wood Screw Oval #4x1/2 L - Pack Of 100 | AB2PQD 1NB15 U49250.011.0050#40.084"Partially Threaded82°OvalSlottedPlain100€19.48
APPROVED VENDOR U49250.011.0075 Wood Screw Oval #4x3/4 L - Pack Of 100 | AB2PQE 1NB16 U49250.011.0075#40.084"Partially Threaded82°OvalSlottedPlain100€24.95
APPROVED VENDOR U49250.013.0062 Wood Screw Oval #6x5/8 L - Pack Of 100 | AB2PQH 1NB19 U49250.013.0062#60.105"Partially Threaded82°OvalSlottedPlain100€24.04
APPROVED VENDOR U49250.013.0075 Wood Screw Oval #6x3/4 L - Pack Of 100 | AB2PQJ 1NB20 U49250.013.0075#60.105"Partially Threaded82°OvalSlottedPlain100€42.56
APPROVED VENDOR U49250.013.0100 Wood Screw Oval #6x1 L - Pack Of 100 | AB2PQK 1NB21 U49250.013.0100#60.105"Partially Threaded82°OvalSlottedPlain100€40.93
APPROVED VENDOR U49250.013.0125 Wood Screw Oval #6x1 1/4 L - Pack Of 100 | AB2PQL 1NB22 U49250.013.0125#60.105"Partially Threaded82°OvalSlottedPlain100€51.09
APPROVED VENDOR U49250.013.0150 Wood Screw Oval #6x1 1/2 L - Pack Of 100 | AB2PQM 1NB23 U49250.013.0150#60.105"Partially Threaded82°OvalSlottedPlain100€52.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U49250.019.0100 Wood Screw, Brass, 0.385 In Head Dia., 1 In Lg., 0.05 In Drive Size, 10 Screw Size, Oval, 100 Pk
€80.41 /unit