Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U43150.050.0001 Split Lock Washer Bronze Fits 1/2 - Pack Of 25 | AB8FEQ 25DN08

APPROVED VENDOR U43150.050.0001 Split Lock Washer, 1/2 In Fits Bolt Size, 0.869 In O.D., 1/8 In Thk., Silicone Bronze, 25 Pk

Item: AB8FEQ Model: U43150.050.0001Cross Ref: 25DN08
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Lock Washer
ClassNot Applicable
FinishPlain
Fits Bolt Sizes1/2"
GradeNon Graded
HardnessRockwell B90
Inside Dia.0.502"
MaterialSilicone Bronze
Outside Dia.0.869"
System Of MeasurementImperial
Thickness1/8"
TypeSplit Lock
For Screw Size1/2"
Inside Diameter0.502"
Lock Washer TypeSplit Lock
Material Grade/classUngraded
Maximum Thickness1/8"
Minimum Thickness1/8"
Outside Diameter0.869"
Rockwell HardnessB90

Shipping Info:

Ship weight (kg) 0.149
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318210030
Country of OriginTW

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceClassHardnessPkg. Qty.Price
APPROVED VENDOR 1NU87 Split Lock Washer 0.120 Id - Pack Of 100 | AB2TYP 1NU87#43/25"0.209"0.025"+0.025"Not ApplicableRockwell B90100€4.40
APPROVED VENDOR 1NU88 Split Lock Washer 0.148 Id - Pack Of 100 | AB2TYQ 1NU88#60.148"1/4"0.031"+0.031"Not ApplicableRockwell B90100€7.13
APPROVED VENDOR 1NU94 Split Lock Washer 0.641 Inch Id - Pack Of 25 | AB2TYV 1NU95 1NU951/2"0.641"1.073"1/8"+0.156"Not ApplicableRockwell B9025€51.69
APPROVED VENDOR 1NU95 Split Lock Washer 0.766 Inch Id - Pack Of 10 | AB2TYW 1NU96 U43150.075.00015/8"0.766"1.265"0.156"+0.188"Not ApplicableRockwell B9010€34.76
APPROVED VENDOR U43150.025.0001 Split Lock Washer Bronze Fits 1/4 - Pack Of 100 | AB8FEN 25DN04 U43150.025.00011/4"0.252"0.487"1/16"-Not ApplicableRockwell B90100€62.59
APPROVED VENDOR U43150.037.0001 Split Lock Washer Bronze Fits 3/8 - Pack Of 50 | AB8FEP 25DN06 U43150.037.00013/8"0.377"17/25"3/32"-Not ApplicableRockwell B9050€64.80
APPROVED VENDOR U43150.062.0001 Split Lock Washer Bronze Fits 5/8 - Pack Of 10 | AB8FER 25DN09 U43150.062.00015/8"0.628"1.073"0.156"-Not ApplicableRockwell B9010€45.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U43150.050.0001 Split Lock Washer, 1/2 In Fits Bolt Size, 0.869 In O.D., 1/8 In Thk., Silicone Bronze, 25 Pk
€51.82 /unit