Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U1692 Safety Pin Double Wire Snap 1/4 In | AC8VDV 3DZN8

APPROVED VENDOR U39683.025.0250 Safety Pin, Double Wire Snap, 1/4 In Pin Dia., 2 3/4 In Shank Lg., Steel

Item: AC8VDV Model: U39683.025.0250Cross Ref: 3DZN8
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Pin
Dia. Tolerance-0.248" to +0.243"
FinishZinc Plated
Length Tolerance-0.25"
MaterialSteel
Overall Length3 1/16"
Pin Dia.1/4"
Pin TypeDouble Wire Snap
Shank Length2 3/4"
System Of MeasurementImperial
Usable Length2 1/2"
Wire Dia.0.091"
Height9/16"
Material Grade/classGrade 1010
Pin Diameter1/4"
Pin Diameter Tolerance+0.243/-0.248"
Product TypeSafety Pin
Resistance PropertiesCorrosion Resistant, Salt Water Resistant
Shank Length Tolerance+0/-0.25"
Wire Diameter0.091"
Wire ShapeRound

Shipping Info:

Ship weight (kg) 0.0365
Ship height (cm)2.29
Ship length (cm)10.16
Ship width (cm)6.35
HS code8716905060
Country of OriginIN

Product Details:

    • Wire Shape (Round)

Product Variants

ProductModelPin Dia.Usable LengthShank LengthWire ShapeOverall LengthLength ToleranceDia. ToleranceWire Dia.Price
FABORY U39684.031.0300 Safety Pin Snap Zinc 5/16 D x 3 9/16 L Sq | AC3LJW 2UJG4 U39684.031.03005/16"3"3 1/4"Square3 9/16"-0.25"-0.311" to +0.306"0.091"€1.55
FABORY U39684.037.0300 Safety Pin Snap Zinc 3/8 D x 3 9/16 L Sq | AC3LJX 2UJG5 U39684.037.03003/8"3"3 1/4"Square3 9/16"-0.25"-0.373" to +0.368"0.091"€1.73
FABORY U39683.031.0250 Safety Pin Double Wire Snap 5/16 In | AC8VDW 3DZN9 U39683.031.02505/16"2 1/2"2 3/4"Round Spacer3 1/16"-0.25"-0.311" to +0.306"0.091"€1.87
APPROVED VENDOR 3HKP4 Safety Pin Snap Zinc 1/4 x 1-3/4 L | AC9MJM U39683.025.01751/4"1 3/4"2"-2 5/16"0" to +0.02"0.24" to 0.25"0.091"€1.72
APPROVED VENDOR 3HKP5 Safety Pin Snap Zinc 5/16 x 2 1/2 L | AC9MJN U39684.031.02505/16"2 1/2"2 3/4"-3 1/16"0" to +0.02"0.302" to 0.312"0.091"€2.51
FABORY U39684.025.0225 Safety Pin 2 Wire Snap Steel 2-3/4" | AE6XMF 5VU31 U39684.025.02251/4"2 1/4"2 1/2"Square2 3/4"-0.25"-0.248" to +0.243"0.091"€2.42
FABORY U39684.025.0250 Safety Pin 2 Wire Snap Steel 3" | AE6XMH 5VU34 U39684.025.02501/4"2 1/2"2 3/4"Square3"-0.25"-0.248" to +0.243"0.091"€3.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U39683.025.0250 Safety Pin, Double Wire Snap, 1/4 In Pin Dia., 2 3/4 In Shank Lg., Steel
€1.01 /unit