Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 3HLP7 Hitch Pin Standard Steel Zinc 1/2 x 4 3/4l | AC9MTG

APPROVED VENDOR U39666.050.0400 Hitch Pin, Zn Plated, Steel, Std, 1/2 In Pin Dia., 4 3/4 In Lg.

Item: AC9MTG Model: U39666.050.0400Cross Ref: 3HLP7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHitch Pin
FinishZinc Plated
GradeGrade 1038/4140
Length4 3/4"
MaterialSteel
Pin Dia.1/2"
System Of MeasurementImperial
TypeStandard
Usable Length4"
Head Diameter5/32"
IncludesHairpin, Lanyard
Material Grade/classGrade 1038, Grade 4140
Minimum Hole Size0.203"
Outside Diameter Tolerance+0"/-0.010"
Overall Length Tolerance+/-0.08"
Pin TypeDetent
Product TypeHitch Pins

Shipping Info:

Ship weight (kg) 0.2084
Ship height (cm)2.54
Ship length (cm)28.45
Ship width (cm)6.86
HS code7318290000
Country of OriginIN

Product Variants

ProductModelPin Dia.Usable LengthTypeFinishGradePrice
APPROVED VENDOR 3HLL9 Hitch Pin Standard Steel Zinc 3/8 x 4 3/8 L | AC9MRQ U39665.037.04003/8"4"StandardZinc PlatedGrade 1038/4140€3.63
APPROVED VENDOR 3HLN1 Hitch Pin Standard Steel Zinc 1/2 x 4 3/4 L | AC9MRR U39665.050.04001/2"4"StandardZinc PlatedGrade 1038/4140€5.70
APPROVED VENDOR 3HLN2 Hitch Pin Standard Steel Zinc 1/2 x 6 1/2 L | AC9MRT U39665.050.05751/2"5 3/4"StandardZinc PlatedGrade 1038/4140€6.00
APPROVED VENDOR 3HLN3 Hitch Pin Standard Steel Zinc 5/8 x 4 3/4 L | AC9MRU U39665.062.04005/8"4"StandardZinc PlatedGrade 1038/4140€7.39
APPROVED VENDOR 3HLN5 Hitch Pin Standard Steel Zinc 5/8 x 6 3/4 L | AC9MRW U39665.062.06005/8"6"StandardZinc PlatedGrade 1038/4140€9.46
APPROVED VENDOR 3HLN6 Hitch Pin Standard Steel Zinc 3/4 x 4 3/4 L | AC9MRX U39665.075.04003/4"4"StandardZinc PlatedGrade 1038/4140€8.20
APPROVED VENDOR 3HLN8 Hitch Pin Standard Steel Zinc 3/4 x 6 L | AC9MRZ U39665.075.05253/4"5 1/4"StandardZinc PlatedGrade 1038/4140€10.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U39666.050.0400 Hitch Pin, Zn Plated, Steel, Std, 1/2 In Pin Dia., 4 3/4 In Lg.
€6.59 /unit