Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U39002.591.0200 Taper Pin, #9 X 2 Size, 1/2-20 Thread Size, Free Cutting Steel Grade | CG8PAP 41LM98

APPROVED VENDOR U39002.591.0200 Taper Pin, 1/2 In - 20 Thread Size, Ext. Threaded With Nut, 0.547 In Small End Dia., Plain

Item: CG8PAP Model: U39002.591.0200Cross Ref: 41LM98
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaper Pin
FinishPlain
GradeNon Graded
IncludesNut
Large End Dia.0.59"
Length2"
MaterialFree Cutting Steel
Pin Size9
Small End Dia.0.547"
System Of MeasurementImperial
Thread Size1/2"-20
TypeExternal Threaded With Nut
Large End Diameter0.592"
Material Grade/classUngraded
Pin TypeExternal Threaded with Nut
Product TypeTaper Pin
Shank Length2"
Small End Diameter0.547"
StandardsASME B18.8.2
Thread TypeFine

Shipping Info:

Ship weight (kg) 0.0734
Country of OriginVaries

Product Details:

    • Includes: Nut

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U39002.591.0200 Taper Pin, 1/2 In - 20 Thread Size, Ext. Threaded With Nut, 0.547 In Small End Dia., Plain
€22.63 /unit