Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U38403.050.0001 Flat Washer Thick Steel 1/2 Inch - Pack Of 50 | AB7EDG 22UF79

APPROVED VENDOR U38403.050.0001 Flat Washer, 1/2 In Fits Bolt Size, Oversized, 17/32 In I.D., 1/8 In Thk., 50 Pk

Item: AB7EDG Model: U38403.050.0001Cross Ref: 22UF79
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Washer
FinishBlack Oxide
Fits Bolt Sizes1/2"
Inside Dia.17/32"
MaterialSteel
Outside Dia.1 1/8"
System Of MeasurementImperial
Thickness1/8"
Washer TypeOversized Washer
Flat Washer TypeOversized
For Screw Size1/2"
Inside Diameter0.531"
Inside Diameter Tolerance0.526" to 0.546"
Made In North AmericaNo
Material Grade/classCase Hardened
Maximum Thickness1/8"
Minimum Thickness1/8"
Outside Diameter1 1/8"
Outside Diameter Tolerance1.118" to 1.155"
Reach CompliantYes
RemovableYes

Shipping Info:

Ship weight (kg) 0.5157
Ship height (cm)4.32
Ship length (cm)16.51
Ship width (cm)7.11
HS code7318220000
Country of OriginTW

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceHardnessTensile StrengthColorPkg. Qty.Price
APPROVED VENDOR U38403.100.0001 Flat Washer Case Hardened Steel 1 Inch Pk5 | AA8RRV 19NT67 U38403.100.00011"1.031"2"0.156"----5€5.26
APPROVED VENDOR U38403.112.0001 Flat Washer Case Hardened St 1-1/8in Pk5 | AA8RRW 19NT68 U38403.112.00011 1/8"1.156"2 1/4"0.156"----5€9.00
APPROVED VENDOR U38403.125.0001 Flat Washer Case Hardened St 1-1/4in Pk5 | AA8RRX 19NT69 U38403.125.00011 1/4"1 9/32"2 1/2"0.281"----5€7.41
APPROVED VENDOR Z9285 Flat Washer Black Oxide Fits 1/4 Inch - Pack Of 10 | AA9YXA 1JUV6 Z92851/4"9/32"3/4"0.14"-0.02" to +0.005"Rockwell C4--10€36.08
APPROVED VENDOR Z9286 Flat Washer Black Oxide Fits 5/16 Inch - Pack Of 10 | AA9YXB 1JUV7 Z92865/16"11/32"7/8"0.14"-0.02" to +0.005"Rockwell C4--10€19.06
APPROVED VENDOR Z9287 Flat Washer Black Oxide Fits 3/8 Inch - Pack Of 5 | AA9YXC 1JUV8 Z92873/8"13/32"1"0.14"-0.02" to +0.005"Rockwell C4--5€11.51
APPROVED VENDOR Z9289 Flat Washer Black Oxide Fits 1/2 Inch - Pack Of 5 | AA9YXD 1JUV9 Z92891/2"17/32"1 3/8"0.156"-0.02" to +0.005"Rockwell C4--5€22.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U38403.050.0001 Flat Washer, 1/2 In Fits Bolt Size, Oversized, 17/32 In I.D., 1/8 In Thk., 50 Pk
€12.94 /unit