Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U38403.013.0001 Flat Washer Thick Steel #6 - Pack Of 100 | AB7ECZ 22UF72

APPROVED VENDOR U38403.013.0001 Flat Washer, 6 Fits Bolt Size, Oversized, 5/32 In I.D., 100 Pk

Item: AB7ECZ Model: U38403.013.0001Cross Ref: 22UF72
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Washer
FinishBlack Oxide
Fits Bolt Sizes#6
Inside Dia.5/32"
MaterialSteel
Outside Dia.3/8"
System Of MeasurementImperial
Thickness5/64"
Washer TypeOversized Washer
Flat Washer TypeOversized
For Screw Size#6
Inside Diameter0.156"
Inside Diameter Tolerance0.151" to 0.164"
Made In North AmericaNo
Material Grade/classCase Hardened
Material Quality StandardsASTM A-325
Maximum Thickness0.078"
Minimum Thickness0.078"
Outside Diameter3/8"
Outside Diameter Tolerance0.37" to 0.39"
Reach CompliantYes
RemovableYes
Rockwell Hardness200HV

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318220000
Country of OriginTW

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceHardnessTensile StrengthColorPkg. Qty.Price
APPROVED VENDOR U38403.100.0001 Flat Washer Case Hardened Steel 1 Inch Pk5 | AA8RRV 19NT67 U38403.100.00011"1.031"2"0.156"----5€5.26
APPROVED VENDOR U38403.112.0001 Flat Washer Case Hardened St 1-1/8in Pk5 | AA8RRW 19NT68 U38403.112.00011 1/8"1.156"2 1/4"0.156"----5€9.00
APPROVED VENDOR U38403.125.0001 Flat Washer Case Hardened St 1-1/4in Pk5 | AA8RRX 19NT69 U38403.125.00011 1/4"1 9/32"2 1/2"0.281"----5€7.41
APPROVED VENDOR Z9285 Flat Washer Black Oxide Fits 1/4 Inch - Pack Of 10 | AA9YXA 1JUV6 Z92851/4"9/32"3/4"0.14"-0.02" to +0.005"Rockwell C4--10€36.08
APPROVED VENDOR Z9286 Flat Washer Black Oxide Fits 5/16 Inch - Pack Of 10 | AA9YXB 1JUV7 Z92865/16"11/32"7/8"0.14"-0.02" to +0.005"Rockwell C4--10€19.06
APPROVED VENDOR Z9287 Flat Washer Black Oxide Fits 3/8 Inch - Pack Of 5 | AA9YXC 1JUV8 Z92873/8"13/32"1"0.14"-0.02" to +0.005"Rockwell C4--5€11.51
APPROVED VENDOR Z9289 Flat Washer Black Oxide Fits 1/2 Inch - Pack Of 5 | AA9YXD 1JUV9 Z92891/2"17/32"1 3/8"0.156"-0.02" to +0.005"Rockwell C4--5€22.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U38403.013.0001 Flat Washer, 6 Fits Bolt Size, Oversized, 5/32 In I.D., 100 Pk
€5.63 /unit