Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U38157.031.0001 Flat Washer Uss Galvanised Fits 5/16 Inch - Pack Of 100 | AA9ZWL 1KA15

APPROVED VENDOR U38157.031.0001 USS Washer, 5/16 In Fits Bolt Size, 3/8 In I.D., 7/8 In O.D., Steel, 1/16 In Thk., 100 Pk

Item: AA9ZWL Model: U38157.031.0001Cross Ref: 1KA15
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.42 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUSS Washer
ColorSilver
FinishHot Dip Galvanized
Fits Bolt Sizes5/16"
Inside Dia.3/8"
MaterialSteel
Outside Dia.7/8"
System Of MeasurementImperial
Thickness1/16"
Thickness Tolerance0.064" to 0.104"
Washer TypeUSS Washer

Shipping Info:

Ship weight (kg) 0.2511
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318220000
Country of OriginCN

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceHardnessColorPkg. Qty.Price
APPROVED VENDOR U38157.037.0001 Flat Washer Uss Galvanised Fits 3/8 Inch - Pack Of 100 | AA9ZWM 1KA16 U38157.037.00013/8"7/16"1"5/64"0.064" to 0.104"-Silver100€8.56
APPROVED VENDOR U38157.050.0001 Flat Washer Uss Galvanised Fits 1/2 Inch - Pack Of 50 | AA9ZWN 1KA17 U38157.050.00011/2"0.563"1 3/8"0.109"0.086" to 0.132"-Silver50€10.23
APPROVED VENDOR U38157.062.0001 Flat Washer Uss Galvanised Fits 5/8 Inch - Pack Of 25 | AA9ZWP 1KA18 U38157.062.00015/8"11/16"1 3/4"0.14"0.108" to 0.16"-Silver25€10.19
APPROVED VENDOR U38157.087.0001 Flat Washer Uss Steel 7/8 Inch - Pack Of 10 | AB7EBL 22UF25 U38157.087.00017/8"7/8"2 1/4"0.156"---10€5.90
APPROVED VENDOR U38157.100.0001 Flat Washer Uss Steel 1 Inch - Pack Of 5 | AB7EFC 22UG23 U38157.100.00011"1"2 1/2"0.156"---5€4.91
APPROVED VENDOR U38157.150.0001 Flat Washer Carbon Steel Fits 1-1/2 Inch Pk5 | AB8UFC 29DN11 U38157.150.00011 1/2"1 5/8"3 1/2"0.156"---5€9.78
APPROVED VENDOR 6DYW9 Flat Washer Galvanised Fits 3/4 Inch - Pack Of 45 | AE8LYL 6DYW93/4"0.813"2"0.156"-0.027" to +0.027"Rockwell C38-45€24.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U38157.031.0001 USS Washer, 5/16 In Fits Bolt Size, 3/8 In I.D., 7/8 In O.D., Steel, 1/16 In Thk., 100 Pk
€10.42 /pack