Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U38130.100.0001 Flat Washer Wide Steel 1 Inch - Pack Of 5 | AB7DXP 22UE28

APPROVED VENDOR U38130.100.0001 Flat Washer, 1 In Fits Bolt Size, Oversized, 1.063 In I.D., 5 Pk

Item: AB7DXP Model: U38130.100.0001Cross Ref: 22UE28
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Washer
FinishZinc Plated
Fits Bolt Sizes1"
Inside Dia.1.063"
MaterialSteel
Outside Dia.2 1/2"
System Of MeasurementImperial
Thickness0.156"
Washer TypeOversized Washer
Flat Washer TypeOversized
For Screw Size1"
Inside Diameter1.063"
Inside Diameter Tolerance1.055" to 1.092"
Made In North AmericaNo
Material Grade/classUngraded
Material Quality StandardsNot Rated
Maximum Thickness0.165"
Minimum Thickness0.165"
Outside Diameter2 1/2"
Outside Diameter Tolerance2.493" to 2.53"
Reach CompliantYes
RemovableYes
Rockwell Hardness140HV

Shipping Info:

Ship weight (kg) 0.3496
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318220000
Country of OriginTW

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceHardnessColorTemp. RangePkg. Qty.Price
APPROVED VENDOR 1JLP5 Fender Washer Zinc Fits 5/16 Inch - Pack Of 50 | AA9YLZ 1JLP55/16"11/32"2"0.051"+0.029"Rockwell B40--50€40.53
APPROVED VENDOR 1JLP7 Fender Washer Uss Zinc Fits #10 - Pack Of 100 | AA9YMB 1JLP7#107/32"3/4"0.075"+0.029"Rockwell B40--100€33.88
APPROVED VENDOR U38130.043.0001 Flat Washer Wide Steel 7/16 Inch - Pack Of 50 | AB7DXJ 22UE23 U38130.043.00017/16"1/2"1 1/4"0.083"----50€6.40
APPROVED VENDOR U38130.050.0001 Flat Washer Wide Steel 1/2 Inch - Pack Of 50 | AB7DXK 22UE24 U38130.050.00011/2"0.563"1 3/8"0.109"----50€7.99
APPROVED VENDOR U38130.056.0001 Flat Washer Wide Steel 9/16 Inch - Pack Of 25 | AB7DXL 22UE25 U38130.056.00019/16"5/8"1 15/32"0.109"----25€4.97
APPROVED VENDOR U38130.062.0001 Flat Washer Wide Steel 5/8 Inch - Pack Of 25 | AB7DXM 22UE26 U38130.062.00015/8"11/16"1 3/4"0.134"----25€4.77
APPROVED VENDOR U38130.087.0001 Flat Washer Wide Steel 7/8 Inch - Pack Of 10 | AB7DXN 22UE27 U38130.087.00017/8"15/16"2 1/4"0.156"----10€6.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U38130.100.0001 Flat Washer, 1 In Fits Bolt Size, Oversized, 1.063 In I.D., 5 Pk
€6.39 /unit