Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U37480.087.0001 Lock Washer Steel Fits 7/8 Pk5 | AB8FEH 25DM96

APPROVED VENDOR U37480.087.0001 Lock Washer, 7/8 In Fits Bolt Size, Internal Tooth Lock, 1.364 In O.D., Zn Plated, 5 Pk

Item: AB8FEH Model: U37480.087.0001Cross Ref: 25DM96
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Washer
ClassNot Applicable
FinishZinc Plated
Fits Bolt Sizes7/8"
GradeGrade 2
HardnessRockwell C38-C46
Inside Dia.0.894"
MaterialSteel
Outside Dia.1.364"
System Of MeasurementImperial
Thickness0.052"
Thickness Tolerance0.052" to 0.06"
TypeInternal Tooth Lock
ColorSilver
Dimensional StandardsASME B18.21.1
For Screw Size7/8"
For Use WithLock Washers
Inside Diameter0.894"
Lock Washer TypeInternal Tooth Lock
Made In North AmericaNo
Material Grade/classGrade 2
Maximum Thickness0.052"
Outside Diameter1.364"
Reach CompliantYes
RemovableYes
Rockwell HardnessC38 to C46
Rohs CompliantYes

Shipping Info:

Ship weight (kg) 0.022
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318210090
Country of OriginTW

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.HardnessThicknessThickness ToleranceClassPkg. Qty.Price
APPROVED VENDOR U37480.043.0001 Lock Washer Internal Steel 7/16 Inch - Pack Of 25 | AB7ENY 22UJ14 U37480.043.00017/16"0.448"0.74"Rockwell C40-C500.032"0.032" to 0.04"Not Applicable25€5.13
APPROVED VENDOR U37480.056.0001 Lock Washer Steel Fits 9/16 - Pack Of 25 | AB8FEG 25DM95 U37480.056.00019/16"0.576"0.957"Rockwell C38-C460.037"0.037" to 0.045"Not Applicable25€9.84
APPROVED VENDOR U37480.100.0001 Lock Washer Steel Fits 1 Pk5 | AB8FEJ 25DM97 U37480.100.00011"1.019"1.59"Rockwell C38-C460.059"0.059" to 0.067"Not Applicable5€6.59
APPROVED VENDOR U37480.025.0001 Lock Washer Internal 0.267 Inch Id - Pack Of 100 | AB9HMX 2DE14 U37480.025.00011/4"0.267"0.478"Rockwell C40-C500.028"0.023" to 0.028"Not Applicable100€5.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U37480.087.0001 Lock Washer, 7/8 In Fits Bolt Size, Internal Tooth Lock, 1.364 In O.D., Zn Plated, 5 Pk
€7.66 /unit