Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U37420.100.0001 Lock Washer Steel Fits 1 Pk5 | AB8FEL 25DM99

APPROVED VENDOR U37420.100.0001 Lock Washer, 1 In Fits Bolt Size, External Tooth Lock, 1.59 In O.D., 0.059 In Thk., 5 Pk

Item: AB8FEL Model: U37420.100.0001Cross Ref: 25DM99
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Washer
ClassNot Applicable
ColorSilver
FinishZinc Plated
Fits Bolt Sizes1"
GradeGrade 2
HardnessRockwell C38-C46
Inside Dia.1.025"
MaterialSteel
Outside Dia.1.59"
System Of MeasurementImperial
Thickness0.059"
Thickness Tolerance0.059" to 0.067"
TypeExternal Tooth Lock
For Screw Size1"
Inside Diameter1.025"
Lock Washer TypeExternal Tooth Lock
Made In North AmericaNo
Material Grade/classGrade 2
Maximum Thickness0.059"
Outside Diameter1.59"
Reach CompliantYes
RemovableYes
Rockwell HardnessC38 to C46

Shipping Info:

Ship weight (kg) 0.032
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318210090
Country of OriginTW

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.HardnessThicknessThickness ToleranceClassColorPkg. Qty.Price
APPROVED VENDOR U37420.087.0001 Lock Washer Steel Fits 7/8 Pk5 | AB8FEK 25DM98 U37420.087.00017/8"0.897"1.38"Rockwell C38-C460.052"0.052" to 0.06"Not ApplicableSilver5€4.89
APPROVED VENDOR U37420.021.0001 Lock Washer External 0.231 Inch Id - Pack Of 100 | AB9GZH 2DB54 U37420.021.0001#120.231"0.475"Rockwell C40-C500.027"0.02" to 0.027"Not ApplicableSilver100€6.76
APPROVED VENDOR U37420.025.0001 Lock Washer External 0.267 Inch Id - Pack Of 100 | AB9GZJ 2DB56 U37420.025.00011/4"0.267"0.51"Rockwell C40-C500.028"0.023" to 0.028"Not ApplicableSilver100€6.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U37420.100.0001 Lock Washer, 1 In Fits Bolt Size, External Tooth Lock, 1.59 In O.D., 0.059 In Thk., 5 Pk
€9.29 /unit