Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U37420.031.0001 Lock Washer External 0.332 Inch Id - Pack Of 100 | AB9GZK 2DB58

APPROVED VENDOR U37420.031.0001 Lock Washer, 5/16 In Fits Bolt Size, External Tooth Lock, 0.61 In O.D., Zn Plated, 100 Pk

Item: AB9GZK Model: U37420.031.0001Cross Ref: 2DB58
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Washer
ClassNot Applicable
FinishZinc Plated
Fits Bolt Sizes5/16"
GradeNon Graded
HardnessRockwell C40-C50
Inside Dia.0.332"
MaterialSteel
Outside Dia.0.61"
System Of MeasurementImperial
Thickness0.034"
TypeExternal Tooth Lock
For Screw Size5/16"
Inside Diameter0.332"
Lock Washer TypeExternal Tooth Lock
Material Grade/classUngraded
Maximum Thickness0.034"
Outside Diameter0.61"
Rockwell HardnessC40 to C50

Shipping Info:

Ship weight (kg) 0.0436
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318210030
Country of OriginTW

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.HardnessThicknessThickness ToleranceClassColorPkg. Qty.Price
APPROVED VENDOR U37420.037.0001 Lock Washer External Steel 3/8 Inch - Pack Of 50 | AB7EPN 22UJ28 U37420.037.00013/8"0.384"0.67"Rockwell C40-C500.032"-Not Applicable-50€2.69
APPROVED VENDOR U37420.043.0001 Lock Washer External Steel 7/16 Inch - Pack Of 25 | AB7EPP 22UJ29 U37420.043.00017/16"0.448"0.74"Rockwell C40-C500.032"-Not Applicable-25€2.18
APPROVED VENDOR U37420.050.0001 Lock Washer External Steel 1/2 Inch - Pack Of 25 | AB7EPQ 22UJ30 U37420.050.00011/2"0.513"22/25"Rockwell C40-C500.037"-Not Applicable-25€2.20
APPROVED VENDOR U37420.056.0001 Lock Washer External Steel 9/16 Inch - Pack Of 25 | AB7EPR 22UJ31 U37420.056.00019/16"0.576"24/25"Rockwell C40-C500.037"-Not Applicable-25€4.14
APPROVED VENDOR U37420.062.0001 Lock Washer External Steel 5/8 Inch - Pack Of 10 | AB7EPT 22UJ32 U37420.062.00015/8"0.641"1.045"Rockwell C40-C500.042"-Not Applicable-10€2.72
APPROVED VENDOR U37420.075.0001 Lock Washer External Steel 3/4 Inch - Pack Of 10 | AB7EPU 22UJ33 U37420.075.00013/4"0.768"1.22"Rockwell C40-C500.047"-Not Applicable-10€4.02
APPROVED VENDOR M37420.030.0001 Lock Washer Steel Fits M3 - Pack Of 100 | AB8FFU 25DN34 M37420.030.0001M33.2 mm6 mmRockwell C38-C460.4 mm-Not Applicable-100€5.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U37420.031.0001 Lock Washer, 5/16 In Fits Bolt Size, External Tooth Lock, 0.61 In O.D., Zn Plated, 100 Pk
€4.68 /unit