Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U37320.037.0001 Lock Washer Internal Steel 3/8 Inch - Pack Of 50 | AB7EMM 22UH79

APPROVED VENDOR U37320.037.0001 Lock Washer, 3/8 In Fits Bolt Size, Internal Tooth Lock, 1.7 In O.D., Plain, Steel, 50 Pk

Item: AB7EMM Model: U37320.037.0001Cross Ref: 22UH79
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Washer
ClassNot Applicable
FinishPlain
Fits Bolt Sizes3/8"
GradeNon Graded
HardnessRockwell C40-C50
Inside Dia.0.384"
MaterialSteel
Outside Dia.1.7"
System Of MeasurementImperial
Thickness0.042"
TypeInternal Tooth Lock
For Screw Size3/8"
Inside Diameter0.384"
Lock Washer TypeInternal Tooth Lock
Material Grade/classUngraded
Maximum Thickness0.042"
Outside Diameter0.692"

Shipping Info:

Ship weight (kg) 0.0378
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318210090
Country of OriginTW

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.HardnessThicknessClassColorPkg. Qty.Price
APPROVED VENDOR U37320.025.0001 Lock Washer Internal Tooth T-a Steel 1/4 Inch - Pack Of 100 | AA8RHR 19NP71 U37320.025.00011/4"0.256"1/2"Rockwell C40-C500.035"Not Applicable-100€20.44
APPROVED VENDOR U37320.031.0001 Lock Washer Internal Tooth T-a Steel 5/16 Inch - Pack Of 100 | AA8RHT 19NP72 U37320.031.00015/16"8/25"0.59"Rockwell C40-C501/25"Not Applicable-100€45.48
APPROVED VENDOR U37320.050.0001 Lock Washer Internal Tooth T-a Steel 1/2 Inch - Pack Of 25 | AA8RHU 19NP73 U37320.050.00011/2"0.512"22/25"Rockwell C40-C500.055"Not Applicable-25€13.75
APPROVED VENDOR U37320.062.0001 Lock Washer Internal Tooth T-a Steel 5/8in - Pack Of 10 | AA8RHV 19NP74 U37320.062.00015/8"16/25"1.1"Rockwell C40-C500.059"Not Applicable-10€24.57
APPROVED VENDOR U37320.075.0001 Lock Washer Internal Tooth T-a Steel 3/4in - Pack Of 10 | AA8RHW 19NP75 U37320.075.00013/4"0.768"1 6/25"Rockwell C40-C500.071"Not Applicable-10€42.74
APPROVED VENDOR M37320.120.0001 Lock Washer Internal Steel M12 - Pack Of 50 | AB7EUK 22UK18 M37320.120.0001M1213 mm20.5 mmRockwell C35-C421 mmNot Applicable-50€11.43
FABORY B37320.025.0001 Lock Washer, Carbon Steel, #6 Size, 0.035 Inch Thick, Internal Tooth | CG7FGV 42JW22 B37320.025.0001#60.256"1/2"-0.035"--37000€8,415.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U37320.037.0001 Lock Washer, 3/8 In Fits Bolt Size, Internal Tooth Lock, 1.7 In O.D., Plain, Steel, 50 Pk
€40.40 /unit