Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U37200.150.0001 Split Lock Washer Hi Collar 1-1/2 - Pack Of 5 | AB7EML 22UH78

APPROVED VENDOR U37200.150.0001 Split Lock Washer, 1 1/2 In Fits Bolt Size, 2.159 In O.D., 3/8 In Thk., 5 Pk

Item: AB7EML Model: U37200.150.0001Cross Ref: 22UH78
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.35 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Lock Washer
ClassNot Applicable
FinishPlain
Fits Bolt Sizes1 1/2"
GradeGrade 2
HardnessRockwell C46
Inside Dia.1.504"
MaterialSteel
Outside Dia.2.159"
System Of MeasurementImperial
Thickness3/8"
Thickness Tolerance3/8"
TypeSplit Lock

Shipping Info:

Ship weight (kg) 0.3938
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318210090
Country of OriginTW

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.HardnessThicknessThickness ToleranceClassPkg. Qty.Price
APPROVED VENDOR U37180.019.0001 Split Lock Washer Heavy Duty Steel #10 - Pack Of 100 | AA8RGM 19NP43 U37180.019.0001#100.193"0.35"Rockwell C380.056"0.056"Not Applicable100€4.03
APPROVED VENDOR U37180.056.0001 Split Lock Washer Heavy Steel 9/16 Inch - Pack Of 25 | AB7ELC 22UH47 U37180.056.00019/16"0.564"0.975"Rockwell C38-C460.17"-Not Applicable25€8.79
APPROVED VENDOR U37200.087.0001 Split Lock Washer Hi Collar 7/8 Inch - Pack Of 5 | AB7EMH 22UH75 U37200.087.00017/8"0.878"1.291"Rockwell C460.234"0.234"Not Applicable5€10.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U37200.150.0001 Split Lock Washer, 1 1/2 In Fits Bolt Size, 2.159 In O.D., 3/8 In Thk., 5 Pk
€38.35 /pack