Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U37200.012.0001 Split Lock Washer Hi Collar Steel #5 - Pack Of 100 | AA8RTR 19NT89

APPROVED VENDOR U37200.012.0001 Split Lock Washer, 5 Fits Bolt Size, 0.202 In O.D., 0.127 In I.D., 100 Pk

Item: AA8RTR Model: U37200.012.0001Cross Ref: 19NT89
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Lock Washer
ClassNot Applicable
FinishPlain
Fits Bolt Sizes#5
GradeNon Graded
HardnessRockwell C40-C50
Inside Dia.0.127"
MaterialSteel
Outside Dia.0.202"
System Of MeasurementImperial
Thickness0.031"
TypeSplit Lock
Dimensional StandardsASME B18.21.1
For Screw Size#5
Inside Diameter0.127"
Lock Washer TypeSplit Lock
Material Grade/classUngraded
Maximum Thickness0.03"
Minimum Thickness0.03"
Outside Diameter0.202"

Shipping Info:

Ship weight (kg) 0.0068
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318210030
Country of OriginTW

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.HardnessThicknessThickness ToleranceClassColorPkg. Qty.Price
APPROVED VENDOR U37000.008.0001 Split Lock Washer Standard Steel #2 - Pack Of 100 | AA8REY 19NP06 U37000.008.0001#20.088"0.172"Rockwell C40-C500.02"-Not Applicable-100€2.73
APPROVED VENDOR U37000.009.0001 Split Lock Washer Standard Steel #3 - Pack Of 100 | AA8REZ 19NP07 U37000.009.0001#30.101"0.195"Rockwell C40-C500.025"-Not Applicable-100€2.91
APPROVED VENDOR U37000.011.0001 Split Lock Washer Standard Steel #4 - Pack Of 100 | AA8RFA 19NP08 U37000.011.0001#40.114"0.209"Rockwell C40-C500.025"-Not Applicable-100€1.07
APPROVED VENDOR U37000.012.0001 Split Lock Washer Standard Steel #5 - Pack Of 100 | AA8RFB 19NP09 U37000.012.0001#50.127"0.236"Rockwell C40-C500.031"-Not Applicable-100€2.19
APPROVED VENDOR U37000.013.0001 Split Lock Washer Standard Steel #6 - Pack Of 100 | AA8RFC 19NP10 U37000.013.0001#60.141"1/4"Rockwell C40-C500.031"-Not Applicable-100€1.14
APPROVED VENDOR U37000.016.0001 Split Lock Washer Standard Steel #8 - Pack Of 100 | AA8RFD 19NP11 U37000.016.0001#80.167"0.293"Rockwell C40-C501/25"-Not Applicable-100€1.36
APPROVED VENDOR U37000.019.0001 Split Lock Washer Standard Steel #10 - Pack Of 100 | AA8RFE 19NP12 U37000.019.0001#100.193"0.334"Rockwell C40-C500.047"-Not Applicable-100€1.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U37200.012.0001 Split Lock Washer, 5 Fits Bolt Size, 0.202 In O.D., 0.127 In I.D., 100 Pk
€3.03 /unit