Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U37171.013.0001 Split Lock Washer Extra Duty Steel #6 - Pack Of 100 | AA8RGC 19NP33

APPROVED VENDOR U37171.013.0001 Split Lock Washer, 6 Fits Bolt Size, 0.314 In O.D., 0.141 In I.D., 100 Pk

Item: AA8RGC Model: U37171.013.0001Cross Ref: 19NP33
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Lock Washer
ClassNot Applicable
FinishZinc Plated
Fits Bolt Sizes#6
GradeNon Graded
HardnessRockwell C40-C50
Inside Dia.0.141"
MaterialSteel
Outside Dia.0.314"
System Of MeasurementImperial
Thickness0.045"
TypeSplit Lock
For Screw Size#6
Inside Diameter0.141"
Lock Washer TypeSplit Lock
Material Grade/classUngraded
Maximum Thickness0.045"
Minimum Thickness0.045"
Outside Diameter0.314"

Shipping Info:

Ship weight (kg) 0.014
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318210030
Country of OriginTW

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.HardnessThicknessColorThickness ToleranceClassPkg. Qty.Price
APPROVED VENDOR U37020.008.0001 Split Lock Washer Standard Steel #2 - Pack Of 100 | AA8RFN 19NP20 U37020.008.0001#20.088"0.172"Rockwell C40-C500.02"--Not Applicable100€3.04
APPROVED VENDOR U37020.009.0001 Split Lock Washer Standard Steel #3 - Pack Of 100 | AA8RFP 19NP21 U37020.009.0001#30.101"0.195"Rockwell C40-C500.025"--Not Applicable100€2.93
APPROVED VENDOR U37020.011.0001 Split Lock Washer Standard Steel #4 - Pack Of 100 | AA8RFQ 19NP22 U37020.011.0001#40.114"0.209"Rockwell C380.025"--0.005" to +0.005"Not Applicable100€1.35
APPROVED VENDOR U37020.012.0001 Split Lock Washer Standard Steel #5 - Pack Of 100 | AA8RFR 19NP23 U37020.012.0001#50.127"0.236"Rockwell C40-C500.031"--Not Applicable100€2.00
APPROVED VENDOR U37020.175.0001 Split Lock Washer Stndrd St 1-3/4in Pk5 | AA8RFT 19NP24 U37020.175.00011 3/4"1.758"2.679"Rockwell C40-C500.389"--Not Applicable5€21.71
APPROVED VENDOR U37020.200.0001 Split Lock Washer Stndrd Steel 2 Inch Pk5 | AA8RFU 19NP25 U37020.200.00012"2.008"2.936"Rockwell C40-C500.422"--Not Applicable5€24.30
APPROVED VENDOR U37171.011.0001 Split Lock Washer Extra Duty Steel #4 - Pack Of 100 | AA8RGB 19NP32 U37171.011.0001#40.114"0.253"Rockwell C40-C500.034"--Not Applicable100€6.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U37171.013.0001 Split Lock Washer, 6 Fits Bolt Size, 0.314 In O.D., 0.141 In I.D., 100 Pk
€8.26 /unit