Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U37025.200.0001 Split Lock Washer Carbon Steel Fits 2 Inch Pk5 | AB8UEZ 29DM99

APPROVED VENDOR U37025.200.0001 Split Lock Washer, 2 In Fits Bolt Size, 2.936 In O.D., 2.008 In I.D., Hot Dipped Galv, 5 Pk

Item: AB8UEZ Model: U37025.200.0001Cross Ref: 29DM99
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.72 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Lock Washer
ClassNot Applicable
FinishHot Dip Galvanized
Fits Bolt Sizes2"
GradeNon Graded
Inside Dia.2.008"
MaterialSteel
Outside Dia.2.936"
System Of MeasurementImperial
Thickness0.422"
TypeSplit Lock
For Screw Size2"
Inside Diameter2.008"
Lock Washer TypeSplit Lock
Material Grade/classUngraded
Maximum Thickness0.422"
Minimum Thickness0.422"
Outside Diameter2.936"

Shipping Info:

Ship weight (kg) 1.0418
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318210090
Country of OriginTW

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessClassHardnessTypeMaterialPkg. Qty.Price
APPROVED VENDOR U37025.150.0001 Split Lock Washer Standard Steel 1-1/2 Inch Pk5 | AA8RFV 19NP26 U37025.150.00011 1/2"1.504"2.419"3/8"Not Applicable-Split LockSteel5€16.73
APPROVED VENDOR U37025.137.0001 Split Lock Washer Carbon Steel Fits 1-3/8 Inch Pk5 | AB8UEX 29DM95 U37025.137.00011 3/8"1.379"2.219"0.344"Not Applicable-Split LockSteel5€17.23
APPROVED VENDOR U37025.175.0001 Split Lock Washer Carbon Steel Fits 1-3/4 Inch Pk5 | AB8UEY 29DM97 U37025.175.00011 3/4"1.758"2.679"0.389"Not Applicable-Split LockSteel5€23.65
APPROVED VENDOR U37025.250.0001 Split Lock Washer Carbon Steel Fits 2-1/2 Inch Pk5 | AB8UFA 29DN01 U37025.250.00012 1/2"2.512"3.471"11/25"Not Applicable-Split LockSteel5€43.71
FABORY U37025.043.0001 Split Lock Washer, Steel, 0.109 Inch Thickness, Standard Type | CG8NPV 25DN01 U37025.043.00017/16"11/25"0.77"0.109"-Rockwell C38-C46Split LockSteel25€2.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U37025.200.0001 Split Lock Washer, 2 In Fits Bolt Size, 2.936 In O.D., 2.008 In I.D., Hot Dipped Galv, 5 Pk
€34.72 /pack