Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U37025.112.0001 Split Lock Washer Standard Steel 1-1/8 Inch - Pack Of 5 | AB7ERG 22UJ68

APPROVED VENDOR U37025.112.0001 Split Lock Washer, 1 1/8 In Fits Bolt Size, 1.847 In O.D., Galv, 5 Pk

Item: AB7ERG Model: U37025.112.0001Cross Ref: 22UJ68
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Lock Washer
ClassNot Applicable
FinishGalvanized
Fits Bolt Sizes1 1/8"
GradeNon Graded
HardnessRockwell C38-C46
Inside Dia.1.129"
MaterialSteel
Outside Dia.1.847"
System Of MeasurementImperial
Thickness0.281"
TypeSplit Lock

Shipping Info:

Ship weight (kg) 0.2795
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318210090
Country of OriginTW

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.HardnessThicknessClassTypeMaterialPkg. Qty.Price
APPROVED VENDOR U37025.025.0001 Split Lock Washer 0.252 Id - Pack Of 100 | AA9ZBF 1JY98 U37025.025.00011/4"0.26"0.487"Rockwell C351/16"Not ApplicableSplit LockSteel100€1.88
APPROVED VENDOR U37025.037.0001 Split Lock Washer Standard Steel 3/8 Inch - Pack Of 50 | AB7ERA 22UJ62 U37025.037.00013/8"0.377"17/25"Rockwell C353/32"Not ApplicableSplit LockSteel50€3.61
APPROVED VENDOR U37025.050.0001 Split Lock Washer Standard Steel 1/2 Inch - Pack Of 25 | AB7ERB 22UJ63 U37025.050.00011/2"0.502"0.869"Rockwell C38-C461/8"Not ApplicableSplit LockSteel25€3.19
APPROVED VENDOR U37025.062.0001 Split Lock Washer Standard Steel 5/8 Inch - Pack Of 10 | AB7ERC 22UJ64 U37025.062.00015/8"0.628"1.073"Rockwell C38-C460.156"Not ApplicableSplit LockSteel10€2.41
APPROVED VENDOR U37025.075.0001 Split Lock Washer Standard Steel 3/4 Inch - Pack Of 10 | AB7ERD 22UJ65 U37025.075.00013/4"0.753"1.265"Rockwell C323/16"Not ApplicableSplit LockSteel10€3.66
APPROVED VENDOR U37025.087.0001 Split Lock Washer Standard Steel 7/8 Inch - Pack Of 5 | AB7ERE 22UJ66 U37025.087.00017/8"0.878"1.459"Rockwell C38-C460.219"Not ApplicableSplit LockSteel5€3.25
APPROVED VENDOR U37025.100.0001 Split Lock Washer Standard Steel 1 Inch - Pack Of 5 | AB7ERF 22UJ67 U37025.100.00011"1.003"1.656"Rockwell C38-C461/4"Not ApplicableSplit LockSteel5€4.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U37025.112.0001 Split Lock Washer, 1 1/8 In Fits Bolt Size, 1.847 In O.D., Galv, 5 Pk
€24.80 /unit