Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U37020.037.0001 Split Lock Washer Standard Steel 3/8 Inch - Pack Of 50 | AB7EMN 22UH80

APPROVED VENDOR U37020.037.0001 Split Lock Washer, 3/8 In Fits Bolt Size, 17/25 In O.D., 3/32 In Thk., Zn Plated, 50 Pk

Item: AB7EMN Model: U37020.037.0001Cross Ref: 22UH80
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Lock Washer
ClassNot Applicable
FinishZinc Plated
Fits Bolt Sizes3/8"
GradeNon Graded
HardnessRockwell C38-C46
Inside Dia.0.377"
MaterialSteel
Outside Dia.17/25"
System Of MeasurementImperial
Thickness3/32"
Thickness Tolerance-0.005" to +0.005"
TypeSplit Lock
ColorSilver
Dimensional StandardsASME B18.21.1
For Screw Size3/8"
Inside Diameter0.377"
Inside Diameter Tolerance+/-0.005"
Lock Washer TypeSplit Lock
Made In North AmericaNo
Material Grade/classUngraded
Material Quality StandardsASTM A307A, SAE J429
Maximum Temperature275°F
Maximum Thickness0.094"
Minimum Temperature10°F
Minimum Thickness0.094"
Outside Diameter0.68"
Outside Diameter Tolerance+/-0.01"
RemovableYes
Rockwell HardnessC38

Shipping Info:

Ship weight (kg) 0.1472
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318210030
Country of OriginTW

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.HardnessThicknessColorThickness ToleranceClassPkg. Qty.Price
APPROVED VENDOR U37020.008.0001 Split Lock Washer Standard Steel #2 - Pack Of 100 | AA8RFN 19NP20 U37020.008.0001#20.088"0.172"Rockwell C40-C500.02"--Not Applicable100€3.04
APPROVED VENDOR U37020.009.0001 Split Lock Washer Standard Steel #3 - Pack Of 100 | AA8RFP 19NP21 U37020.009.0001#30.101"0.195"Rockwell C40-C500.025"--Not Applicable100€2.93
APPROVED VENDOR U37020.011.0001 Split Lock Washer Standard Steel #4 - Pack Of 100 | AA8RFQ 19NP22 U37020.011.0001#40.114"0.209"Rockwell C380.025"--0.005" to +0.005"Not Applicable100€1.35
APPROVED VENDOR U37020.012.0001 Split Lock Washer Standard Steel #5 - Pack Of 100 | AA8RFR 19NP23 U37020.012.0001#50.127"0.236"Rockwell C40-C500.031"--Not Applicable100€2.00
APPROVED VENDOR U37020.175.0001 Split Lock Washer Stndrd St 1-3/4in Pk5 | AA8RFT 19NP24 U37020.175.00011 3/4"1.758"2.679"Rockwell C40-C500.389"--Not Applicable5€21.71
APPROVED VENDOR U37020.200.0001 Split Lock Washer Stndrd Steel 2 Inch Pk5 | AA8RFU 19NP25 U37020.200.00012"2.008"2.936"Rockwell C40-C500.422"--Not Applicable5€24.30
APPROVED VENDOR U37171.011.0001 Split Lock Washer Extra Duty Steel #4 - Pack Of 100 | AA8RGB 19NP32 U37171.011.0001#40.114"0.253"Rockwell C40-C500.034"--Not Applicable100€6.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U37020.037.0001 Split Lock Washer, 3/8 In Fits Bolt Size, 17/25 In O.D., 3/32 In Thk., Zn Plated, 50 Pk
€3.42 /unit