Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U31870.016.0075 Drilling Screw #8-18 3/4 L - Pack Of 100 | AB4CNE 1WY40

APPROVED VENDOR U31870.016.0075 Self Drilling Screw, 8-18 Thread Size, SS, 3/4 In Lg., Plain, 100 Pk

Item: AB4CNE Model: U31870.016.0075Cross Ref: 1WY40
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.39 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelf Drilling Screw
ColorSilver
Drill Point Length7/32"
Drill Point Size2
Drive Size#2
Drive TypePhillips
FinishPlain
GradeGrade 410
Head Dia.0.322"
Head Height0.11"
Head TypePan
Length3/4"
MaterialStainless Steel
System Of MeasurementImperial
Thread Size#8-18
Drill Tip Length7/32"
DrivePhillips
Fastener Length3/4"
Head ColorSilver
Head Width0.322"
Minimum Head Width0.306"
Overall Length3/4"
TypeSelf Drilling Screw

Shipping Info:

Ship weight (kg) 0.1886
Ship height (cm)1.02
Ship length (cm)9.91
Ship width (cm)6.35
HS code7318141030
Country of OriginTW

Product Variants

ProductModelDrive SizeHead Dia.Head HeightMax. ThicknessDrill Point LengthColorGradePkg. Qty.Price
APPROVED VENDOR U31870.013.0050 Drilling Screw #6-20 1/2 Length - PK100 | AB4CMX 1WY30 U31870.013.0050#20.27"0.097"0.068"3/16"SilverGrade 410100€3.10
APPROVED VENDOR U31870.013.0062 Drilling Screw #6-20 5/8 L - Pack Of 100 | AB4CMY 1WY32 U31870.013.0062#20.27"0.097"0.19"3/16"SilverGrade 410100€21.91
APPROVED VENDOR U31870.013.0075 Drilling Screw #6-20 3/4 L - Pack Of 100 | AB4CMZ 1WY34 U31870.013.0075#20.27"0.097"0.068"3/16"SilverGrade 410100€8.52
APPROVED VENDOR U31870.016.0050 Drilling Screw #8-18 1/2 Length - PK100 | AB4CNA 1WY36 U31870.016.0050#20.322"0.11"-7/32"SilverGrade 410100€4.40
APPROVED VENDOR U31870.016.0062 Drilling Screw #8-18 5/8 L - Pack Of 100 | AB4CNC 1WY38 U31870.016.0062#20.322"0.115"0.068"7/32"SilverGrade 410100€3.98
APPROVED VENDOR U31870.016.0100 Drilling Screw #8-18 1 Length - PK100 | AB4CNG 1WY42 U31870.016.0100#20.322"0.11"-7/32"SilverGrade 410100€5.04
APPROVED VENDOR U31870.016.0125 Drilling Screw #8-18 1 1/4 L - Pack Of 100 | AB4CNJ 1WY44 U31870.016.0125#20.322"0.115"0.068"7/32"SilverGrade 410100€6.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U31870.016.0075 Self Drilling Screw, 8-18 Thread Size, SS, 3/4 In Lg., Plain, 100 Pk
€9.39 /pack