Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U29580.016.0125 Self Drilling Screw 8-18 x 1 1/4 L - Pack Of 100 | AD7ZCX 4HJX9

APPROVED VENDOR U29580.016.0125 Self Drilling Screw, 8-18 Thread Size, Steel, 1 1/4 In Lg., Zn Plated, 2 Drive Size, 100 Pk

Item: AD7ZCX Model: U29580.016.0125Cross Ref: 4HJX9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.41 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelf Drilling Screw
ColorSilver
Drill Point Length9/64"
Drill Point Size2
Drive Size#2
Drive TypePhillips
FinishZinc Plated
Head Dia.0.42"
Head Height0.09"
Head TypeK Lath
Length1 1/4"
MaterialSteel
Max. Thickness0.136"
System Of MeasurementImperial
Thread Size#8-18
Washer Outside Dia.0.38"
Drill Tip Length9/64"
DrivePhillips
Fastener Length1 1/4"
Head ColorSilver
Head Width0.42"
Maximum Drilling Thickness0.136"
Minimum Head Height2/25"
Minimum Head Width2/5"
Overall Length1 1/4"
TypeSelf Drilling Screw

Shipping Info:

Ship weight (kg) 0.3136
Ship height (cm)3.18
Ship length (cm)8.57
Ship width (cm)5.4
HS code7318141030
Country of OriginTW

Product Variants

ProductModelHead Dia.Head HeightWasher Outside Dia.Drill Point LengthDrive SizeColorGradeMax. ThicknessPkg. Qty.Price
APPROVED VENDOR U29580.016.0050 Self-drilling Screw 8-18 x 1/2 L - Pack Of 100 | AD7ZCU 4HJX1 U29580.016.00500.38"0.113"0.38"9/64"#2Silver--200€5.15
APPROVED VENDOR U29580.016.0075 Self-drilling Screw 8-18 x 3/4 L - Pack Of 100 | AD7ZCV 4HJX5 U29580.016.00750.42"0.09"0.38"9/64"#2Silver-0.136"200€7.85
APPROVED VENDOR U29580.016.0100 Self-drilling Screw 8-18 x 1 L - Pack Of 100 | AD7ZCW 4HJX7 U29580.016.01000.38"0.113"0.38"9/64"#2Silver--200€8.74
GRAINGER U29580.016.0150 Self Drilling Screw K-L #8-18 1-1/2 inch PK100 | AG2GMH 31JJ81 U29580.016.01500.384"0.095"0.38"-#2Silver--100€4.40
GRAINGER U29580.016.0162 Self Drilling Screw K-L #8-18 1-5/8 inch PK100 | AG2GMJ 31JJ82 U29580.016.01620.384"0.102"0.38"7/32"#2Silver-0.136"100€5.47
GRAINGER B29580.016.0050 Self Drilling Screw K-L #8-18 1/2 inch PK4000 | AG2GNY 31JK28 B29580.016.00500.384"0.095"0.38"-#2Silver--4€151.78
GRAINGER B29580.016.0075 Self Drilling Screw K-L #8-18 3/4 Inch PK3500 | AG2GNZ 31JK29 B29580.016.00750.42"0.09"0.38"9/64"#2Silver-0.136"3€167.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U29580.016.0125 Self Drilling Screw, 8-18 Thread Size, Steel, 1 1/4 In Lg., Zn Plated, 2 Drive Size, 100 Pk
€4.41 /pack