Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U28100.019.0037 Metal Screw Hex #10 3/8 Inch Length - Pack Of 100 | AB2JCF 1MB71

APPROVED VENDOR U28100.019.0037 Sheet Metal Screw, 10-16 Thread Size, 3/8 In Lg., 3/25 In Head Ht., 0.362 In Head Dia., 100 Pk

Item: AB2JCF Model: U28100.019.0037Cross Ref: 1MB71
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Metal Screw
Drive Size5/16"
Drive TypeSlotted
FinishZinc Plated
Head Dia.0.362"
Head Height3/25"
Head TypeHex Washer
Length3/8"
MaterialSteel
Point TypeSMS
System Of MeasurementImperial
Thread Size#10-16
Tip TypePointed
TypeStandard
Dimensional StandardsASME B18.6.3
DriveSlotted
Fastener Length3/8"
For Maximum Material Thickness1/8"
Head Width0.362"
Minimum Head Width0.333"
Screw Size#10

Shipping Info:

Ship weight (kg) 0.1688
Ship height (cm)4.06
Ship length (cm)6.99
Ship width (cm)6.1
HS code7318141030
Country of OriginCN

Product Variants

ProductModelScrew SizeDrive SizePoint TypeThread SizeTypeTip TypeHead TypeMaterialPkg. Qty.Price
APPROVED VENDOR U28100.013.0037 Piercing Screw #6 x 3/8 Inch - Pack Of 100 | AB2JBC 1MB43 U28100.013.0037#61/4"SMS-StandardPointedHex WasherSteel100€3.92
APPROVED VENDOR U28100.015.0050 Piercing Screw #7 x 1/2 Inch - Pack Of 100 | AB2JBD 1MB44 U28100.015.0050#71/4"--StandardPointedHex WasherSteel100€3.04
APPROVED VENDOR U28100.016.0050 Piercing Screw #8 x 1/2 Inch - Pack Of 100 | AB2JBE 1MB45 U28100.016.0050#81/4"AB-StandardPointedHex WasherSteel100€2.65
APPROVED VENDOR U28100.016.0075 Piercing Screw #8 x 3/4 Inch - Pack Of 100 | AB2JBF 1MB46 U28100.016.0075#81/4"SMS-StandardPointedHex WasherSteel100€4.73
APPROVED VENDOR U28100.019.0050 Piercing Screw #10 x 1/2 Inch - Pack Of 100 | AB2JBG 1MB47 U28100.019.0050#101/4"--StandardPointedHex WasherSteel100€3.54
APPROVED VENDOR U28100.019.0075 Piercing Screw #10 x 3/4 Inch - Pack Of 100 | AB2JBH 1MB48 U28100.019.0075#101/4"--StandardPointedHex WasherSteel100€5.61
APPROVED VENDOR U28100.013.0050 Metal Screw Hex #6 1/2 Inch Length - Pack Of 100 | AB2JBP 1MB55 U28100.013.0050-1/4"SMS#6-20StandardPointedHex WasherSteel100€4.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U28100.019.0037 Sheet Metal Screw, 10-16 Thread Size, 3/8 In Lg., 3/25 In Head Ht., 0.362 In Head Dia., 100 Pk
€20.99 /unit