Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U26680.016.0100 Metal Screw Flat #8 1 Inch Length - Pack Of 100 | AB2HZG 1MA94

APPROVED VENDOR U26680.016.0100 Sheet Metal Screw, 8-18 Thread Size, 1 In Lg., 0.1 In Head Ht., 5/16 In Head Dia., Flat, 100 Pk

Item: AB2HZG Model: U26680.016.0100Cross Ref: 1MA94
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Metal Screw
Drive Size#2
Drive TypePhillips
FinishZinc Plated
Head Angle82°
Head Dia.5/16"
Head Height0.1"
Head TypeFlat
Length1"
MaterialSteel
System Of MeasurementImperial
Thread Size#8-18
Tip TypePointed
TypeStandard
Dimensional StandardsASME B18.6.3
DrivePhillips
Fastener Length1"
Head Width0.312"
Minimum Head Width0.285"
Screw Size#8

Shipping Info:

Ship weight (kg) 0.2084
Ship height (cm)3.81
Ship length (cm)10.16
Ship width (cm)3.81
HS code7318141060
Country of OriginCN

Product Variants

ProductModelScrew SizeDrive SizePoint TypeThread SizeTypeTip TypeHead AngleOutside Dia.Pkg. Qty.Price
APPROVED VENDOR U26680.011.0037 Metal Screw Flat #4 3/8 Inch Length - Pack Of 100 | AB2HYN 1MA77 U26680.011.0037-#1-#4-24StandardPointed82°-100€2.30
APPROVED VENDOR U26680.011.0062 Metal Screw Flat #4 5/8 Inch Length - Pack Of 100 | AB2HYP 1MA78 U26680.011.0062-#1SMS#4-24StandardPointed82°-100€2.66
APPROVED VENDOR U26680.011.0050 Metal Screw Flat #4 1/2 Inch Length - Pack Of 100 | AB2HYQ 1MA79 U26680.011.0050-#1-#4-24StandardPointed82°-100€2.42
APPROVED VENDOR U26680.011.0075 Metal Screw Flat #4 3/4 Inch Length - Pack Of 100 | AB2HYR 1MA80 U26680.011.0075-#1-#4-24StandardPointed82°-100€8.92
APPROVED VENDOR U26680.011.0100 Metal Screw Flat, #1 Driver Size, 1" Length, Pack of 100 | AB2HYT 1MA81 U26680.011.0100-#1-#4-24StandardPointed82°-100€3.57
APPROVED VENDOR U26680.013.0025 Metal Screw Flat #6 1/4 Inch Length - Pack Of 100 | AB2HYU 1MA82 U26680.013.0025-#2SMS#6-20StandardPointed82°-100€1.43
APPROVED VENDOR U26680.013.0037 Metal Screw Flat #6 3/8 Inch Length - Pack Of 100 | AB2HYV 1MA83 U26680.013.0037-#2-#6-20StandardPointed82°-100€2.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U26680.016.0100 Sheet Metal Screw, 8-18 Thread Size, 1 In Lg., 0.1 In Head Ht., 5/16 In Head Dia., Flat, 100 Pk
€7.75 /unit