Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U26661.011.0050 Metal Screw Pan #4 1/2 Inch Length - Pack Of 100 | AB2HWE 1MA15

APPROVED VENDOR U26661.011.0050 Sheet Metal Screw, 1/2 In Lg., 2/25 In Head Ht., 0.212 In Head Dia., 4 Screw Size, Pan, Zn Plated, Steel, 100 Pk

Item: AB2HWE Model: U26661.011.0050Cross Ref: 1MA15
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Metal Screw
Drive Size#1
Drive TypeCombination Slotted/Phillips
FinishZinc Plated
Head Dia.0.212"
Head Height2/25"
Head TypePan
Length1/2"
MaterialSteel
Screw Size#4
System Of MeasurementImperial
Tip TypePointed
TypeStandard
Fastener Length1/2"
Head Width0.212"
Minimum Head Width0.191"
Thread Size#4

Shipping Info:

Ship weight (kg) 0.0626
Ship height (cm)4.32
Ship length (cm)6.99
Ship width (cm)5.72
HS code7318141030
Country of OriginCN

Product Variants

ProductModelScrew SizeDrive SizePoint TypeThread SizeTypeTip TypeHead TypeDrive TypePkg. Qty.Price
APPROVED VENDOR U26661.011.0037 Metal Screw Pan #4 3/8 Inch Length - Pack Of 100 | AB2HWD 1MA14 U26661.011.0037-#1SMS#4-24StandardPointedPanCombination Slotted/Phillips100€7.98
APPROVED VENDOR U26661.011.0062 Metal Screw Pan #4 5/8 Inch Length - Pack Of 100 | AB2HWF 1MA16 U26661.011.0062#4#1SMS-StandardPointedPanCombination Slotted/Phillips100€8.65
APPROVED VENDOR U26661.013.0037 Metal Screw Pan #6 3/8 Inch Length - Pack Of 100 | AB2HWG 1MA19 U26661.013.0037#6#2SMS-StandardPointedPanCombination Slotted/Phillips100€3.62
APPROVED VENDOR U26661.013.0050 Metal Screw Pan #6 1/2 Inch Length - Pack Of 100 | AB2HWH 1MA20 U26661.013.0050-#2AB#6-20StandardPointedPanCombination Slotted/Phillips100€2.64
APPROVED VENDOR U26661.013.0062 Metal Screw Pan #6 5/8 Inch Length - Pack Of 100 | AB2HWJ 1MA21 U26661.013.0062-#2-#6-20StandardPointedPanCombination Slotted/Phillips100€2.96
APPROVED VENDOR U26661.013.0075 Metal Screw Pan #6 3/4 Inch Length - Pack Of 100 | AB2HWK 1MA22 U26661.013.0075-#2AB#6-20StandardPointedPanCombination Slotted/Phillips100€3.73
APPROVED VENDOR U26661.013.0100 Metal Screw Pan #6 1 Inch Length - Pack Of 100 | AB2HWL 1MA23 U26661.013.0100-#2AB#6-20StandardPointedPanCombination Slotted/Phillips100€3.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U26661.011.0050 Sheet Metal Screw, 1/2 In Lg., 2/25 In Head Ht., 0.212 In Head Dia., 4 Screw Size, Pan, Zn Plated, Steel, 100 Pk
€3.55 /unit