Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

APPROVED VENDOR U25140.019.0250 Wood Screw Flat #10x2 1/2 L - Pack Of 100 | AB2CPN 1LA49

APPROVED VENDOR U25140.019.0250 Wood Screw, Steel, 0.385 In Head Dia., 2 1/2 In Lg., 2 Drive Size, 10 Screw Size, 100 Pk

Item: AB2CPN Model: U25140.019.0250Cross Ref: 1LA49
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€13.08 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWood Screw
Drive Size#2
Drive TypeSquare
FinishZinc Plated
Head Angle82°
Head Dia.0.385"
Head Height0.137"
Head TypeFlat
Length2 1/2"
MaterialSteel
Point TypeNot Applicable
Screw Size#10
System Of MeasurementImperial
Thread Length3 11/64"
Thread StylePartially Threaded
Thread TypeCoarse
Threads Per Inch13
Tip TypePointed
DriveSquare
Fastener Length2 1/2"
Head Width0.385"
Minimum Thread Length3 11/64"
Overall Length2 1/2"
TypeWood Screw

Shipping Info:

Ship weight (kg) 0.6142
Ship height (cm)5.59
Ship length (cm)11.43
Ship width (cm)8.64
HS code7318120000
Country of OriginCN

Product Variants

ProductModelScrew SizeThread StyleHead HeightThread LengthHead AnglePoint TypeHead TypeDrive TypePkg. Qty.Price
APPROVED VENDOR U25140.011.0050 Wood Screw Flat #4 x 1/2" Length Zinc - PK100 | AB2CNQ 1LA28 U25140.011.0050#4Partially Threaded0.067"-82°-FlatSquare100€7.40
APPROVED VENDOR U25140.011.0075 Wood Screw Flat #4 x 3/4" Length Zinc - PK100 | AB2CNR 1LA29 U25140.011.0075#4Partially Threaded0.067"-82°-FlatSquare100€7.50
APPROVED VENDOR U25140.013.0050 Wood Screw Flat #6x1/2l Zinc - Pack Of 100 | AB2CNT 1LA30 U25140.013.0050#6Fully Threaded0.083"1/2"82°-FlatSquare100€11.20
APPROVED VENDOR U25140.013.0075 Wood Screw Flat #6x3/4l Zinc - Pack Of 100 | AB2CNU 1LA31 U25140.013.0075#6Fully Threaded0.083"3/4"82°-FlatSquare100€13.64
APPROVED VENDOR U25140.013.0100 Wood Screw Flat #6x1 L Zinc - Pack Of 100 | AB2CNV 1LA32 U25140.013.0100#6Fully Threaded0.083"1"82°-FlatSquare100€9.62
APPROVED VENDOR U25140.013.0125 Wood Screw Flat #6x1 1/4 L - Pack Of 100 | AB2CNW 1LA33 U25140.013.0125#6Fully Threaded0.083"1 1/4"82°-FlatSquare100€11.85
APPROVED VENDOR U25140.013.0150 Wood Screw Flat #6x1 1/2 L - Pack Of 100 | AB2CNX 1LA34 U25140.013.0150#6Partially Threaded0.103"2 11/64"82°Not ApplicableFlatSquare100€2.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U25140.019.0250 Wood Screw, Steel, 0.385 In Head Dia., 2 1/2 In Lg., 2 Drive Size, 10 Screw Size, 100 Pk
€13.08 /pack