Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U25110.019.0100 Wood Screw Round #10x1l Zinc - Pack Of 100 | AB2CYL 1LB23

APPROVED VENDOR U25110.019.0100 Wood Screw, Steel, 0.359 In Head Dia., 1 In Lg., 0.05 In Drive Size, 10 Screw Size, 100 Pk

Item: AB2CYL Model: U25110.019.0100Cross Ref: 1LB23
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWood Screw
Drive Size0.05"
Drive TypeSlotted
FinishZinc Plated
Head Dia.0.359"
Head Height0.137"
Head TypeRound Spacer
Length1"
MaterialSteel
Screw Size#10
System Of MeasurementImperial
Thread Length19/32"
Thread StylePartially Threaded
Thread TypeCoarse
Threads Per Inch13
Tip TypePointed
Dimensional StandardsASME B18.6.1
DriveSlotted
Fastener Length1"
Head Width0.359"
Maximum Head Height0.137"
Maximum Head Width0.359"
Minimum Thread Length19/32"
TypeWood Screw

Shipping Info:

Ship weight (kg) 0.3425
Ship height (cm)3.81
Ship length (cm)6.1
Ship width (cm)6.86
HS code7318120000
Country of OriginCN

Product Variants

ProductModelScrew SizeThread StyleHead HeightThread LengthPoint TypeHead TypeDrive TypeFinishPkg. Qty.Price
APPROVED VENDOR U25110.013.0050 Wood Screw Round #6 x 1/2" Length PK100 | AB2CYC 1LB11 U25110.013.0050#6Partially Threaded0.103"--Round SpacerSlottedZinc Plated100€5.95
APPROVED VENDOR U25110.013.0100 Wood Screw Round #6 x 1" Length Zinc - PK100 | AB2CYD 1LB13 U25110.013.0100#6Partially Threaded0.103"63/64"-Round SpacerSlottedZinc Plated100€10.08
APPROVED VENDOR U25110.013.0125 Wood Screw Round #6 x 1-1/4" Length PK100 | AB2CYE 1LB14 U25110.013.0125#6Partially Threaded0.103"--Round SpacerSlottedZinc Plated100€4.66
APPROVED VENDOR U25110.013.0150 Wood Screw Round #6 x 1-1/2" Length PK100 | AB2CYF 1LB15 U25110.013.0150#6Partially Threaded0.103"2 11/64"Not ApplicableRound SpacerSlottedZinc Plated100€4.84
APPROVED VENDOR U25110.016.0075 Wood Screw Round #8 x 3/4" Length PK100 | AB2CYG 1LB18 U25110.016.0075#8Partially Threaded3/25"7/16"-Round SpacerSlottedZinc Plated100€11.04
APPROVED VENDOR U25110.016.0100 Wood Screw Round #8 x 1" Length Zinc - PK100 | AB2CYH 1LB19 U25110.016.0100#8Partially Threaded3/25"31/32"-Round SpacerSlottedZinc Plated100€10.31
APPROVED VENDOR U25110.016.0125 Wood Screw Round #8 x 1-1/4" Length PK100 | AB2CYJ 1LB20 U25110.016.0125#8Fully Threaded3/25"1 7/32"-Round SpacerSlottedZinc Plated100€19.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U25110.019.0100 Wood Screw, Steel, 0.359 In Head Dia., 1 In Lg., 0.05 In Drive Size, 10 Screw Size, 100 Pk
€23.97 /unit