Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U24861.016.0037 Machine Screw Truss 8-32 x 3/8 L - Pack Of 100 | AB9NMZ 2EE76

APPROVED VENDOR U24861.016.0037 Machine Screw, 8-32 Thread Size, Steel, 3/8 In Lg., Std, Truss, 100 Pk

Item: AB9NMZ Model: U24861.016.0037Cross Ref: 2EE76
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
ClassClass 3A, Class 2A
Drive TypeSlotted
FinishZinc Plated
Head Angle82°
Head Dia.0.312"
Head Height0.102"
Head TypeTruss
Length3/8"
MaterialSteel
System Of MeasurementImperial
Tensile Strength60000 psi
Thread Length3/8"
Thread Size#8-32
Thread TypeCoarse
TypeStandard Machine Screw
Dimensional StandardsASME B18.6.3
DriveSlotted
Fastener Length3/8"
Head Width0.312"
Machine Screw TypeStandard Machine Screw
Minimum Head Width0.285"
Screw Size#8
Thread FitClass 2A, Class 3A

Shipping Info:

Ship weight (kg) 0.1845
Ship height (cm)5.84
Ship length (cm)5.59
Ship width (cm)4.32
HS code7318154000
Country of OriginTW

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Thread LengthTensile StrengthClassThread StylePkg. Qty.Price
APPROVED VENDOR U24861.013.0025 Machine Screw Truss 6-32 x 1/4 L - Pack Of 100 | AB9NMM 2EE62 U24861.013.0025#6-320.086"Coarse0.262"1/4"60000 psiClass 3A, Class 2A-100€3.63
APPROVED VENDOR U24861.013.0037 Machine Screw Truss 6-32 x 3/8 L - Pack Of 100 | AB9NMP 2EE64 U24861.013.0037#6-320.321"Coarse0.262"3/8"60000 psiClass 3A, Class 2AFully Threaded100€2.90
APPROVED VENDOR U24861.013.0050 Machine Screw Truss 6-32 x 1/2 L - Pack Of 100 | AB9NMR 2EE67 U24861.013.0050#6-320.086"Coarse0.262"1/2"60000 psiClass 3A, Class 2A-100€3.70
APPROVED VENDOR U24861.013.0075 Machine Screw Truss 6-32 x 3/4 L - Pack Of 100 | AB9NMU 2EE70 U24861.013.0075#6-320.321"Coarse0.262"3/4"60000 psiClass 3A, Class 2AFully Threaded100€7.14
APPROVED VENDOR U24861.013.0100 Machine Screw Truss 6-32 x 1 L - Pack Of 100 | AB9NMX 2EE74 U24861.013.0100#6-320.321"Coarse0.262"1"60000 psiClass 3A, Class 2AFully Threaded100€7.70
APPROVED VENDOR U24861.016.0050 Machine Screw Truss 8-32 x 1/2 L - Pack Of 100 | AB9NNC 2EE79 U24861.016.0050#8-320.384"Coarse0.312"1/2"60000 psiClass 3A, Class 2AFully Threaded100€8.43
APPROVED VENDOR U24861.016.0075 Machine Screw Truss 8-32 x 3/4 L - Pack Of 100 | AB9NNE 2EE82 U24861.016.0075#8-320.384"Coarse0.312"3/4"60000 psiClass 3A, Class 2AFully Threaded100€10.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U24861.016.0037 Machine Screw, 8-32 Thread Size, Steel, 3/8 In Lg., Std, Truss, 100 Pk
€6.36 /unit