Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U24670.016.0250 Machine Screw Flat 8-32 x 2 1/2 L - Pack Of 100 | AB2MCG 1MU86

APPROVED VENDOR U24670.016.0250 Machine Screw, 8-32 Thread Size, Steel, 2 1/2 In Lg., Std, Flat, Zn Plated, 100 Pk

Item: AB2MCG Model: U24670.016.0250Cross Ref: 1MU86
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
ClassClass 3A, Class 2A
Drive Size#2
Drive TypePhillips
FinishZinc Plated
HardnessRockwell B69-B100
Head Angle82°
Head Dia.0.312"
Head Height0.1"
Head TypeFlat
Length2 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength60000 psi
Thread Length2 1/2"
Thread Size#8-32
Thread TypeCoarse
TypeStandard Machine Screw
DrivePhillips
Fastener Length2 1/2"
Head Width0.312"
Minimum Head Width0.285"
Rockwell HardnessB69 to B100
Thread FitClass 2A, Class 3A

Shipping Info:

Ship weight (kg) 0.5656
Ship height (cm)5.84
Ship length (cm)8.38
Ship width (cm)8.89
HS code7318154000
Country of OriginCN

Product Variants

ProductModelThread SizeHead HeightHead Dia.Tensile StrengthThread LengthClassDrive SizeHardnessPkg. Qty.Price
APPROVED VENDOR U24670.011.0025 Machine Screw Flat Steel 4-40 x 1/4 L - Pack Of 100 | AB2MBG 1MU63 U24670.011.0025#4-400.067"0.212"60000 psi1/4"Class 3A, Class 2A#1Rockwell B70100€1.87
APPROVED VENDOR U24670.011.0037 Machine Screw Flat Steel 4-40 x 3/8 L - Pack Of 100 | AB2MBH 1MU64 U24670.011.0037#4-400.212"0.212"60000 psi3/8"Class 3A, Class 2A#1Rockwell B69-B100100€4.77
APPROVED VENDOR U24670.011.0050 Machine Screw Flat Steel 4-40 x 1/2 L - Pack Of 100 | AB2MBJ 1MU65 U24670.011.0050#4-400.212"0.212"60000 psi1/2"Class 3A, Class 2A#1Rockwell B69-B100100€5.39
APPROVED VENDOR U24670.011.0075 Machine Screw Flat Steel 4-40 x 3/4 L - Pack Of 100 | AB2MBK 1MU66 U24670.011.0075#4-400.067"0.212"60000 psi3/4"Class 3A, Class 2A#1Rockwell B69-B100100€2.16
APPROVED VENDOR U24670.011.0100 Machine Screw Flat Steel 4-40 x 1 L - Pack Of 100 | AB2MBL 1MU67 U24670.011.0100#4-400.067"0.212"60000 psi1"Class 3A, Class 2A#1Rockwell B69-B100100€2.87
APPROVED VENDOR U24670.011.0150 Machine Screw Flat 4-40 x 1 1/2 L - Pack Of 100 | AB2MBM 1MU68 U24670.011.0150#4-400.067"0.212"60000 psi1 1/2"Class 3A, Class 2A#1Rockwell B69-B100100€6.81
APPROVED VENDOR U24670.013.0025 Machine Screw Flat Steel 6-32 x 1/4 L - Pack Of 100 | AB2MBN 1MU69 U24670.013.0025#6-320.083"0.262"60000 psi1/4"Class 3A, Class 2A#2Rockwell B69-B100100€2.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U24670.016.0250 Machine Screw, 8-32 Thread Size, Steel, 2 1/2 In Lg., Std, Flat, Zn Plated, 100 Pk
€10.23 /unit