Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U24540.025.0350 Machine Screw Flat 1/4-20 x 3 1/2 L - Pack Of 100 | AB9WXR 2FY68

APPROVED VENDOR U24540.025.0350 Machine Screw, 1/4 In - 20 Thread Size, Steel, 3 1/2 In Lg., Std, Flat, 100 Pk

Item: AB9WXR Model: U24540.025.0350Cross Ref: 2FY68
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.60 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
ClassClass 3A, Class 2A
Drive TypeSlotted
FinishZinc Plated
Head Angle82°
Head Dia.3/8"
Head Height0.153"
Head TypeFlat
Length3 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength60000 psi
Thread Length3 1/2"
Thread Size1/4"-20
Thread TypeCoarse
TypeStandard Machine Screw
DriveSlotted
Fastener Length3 1/2"
Head Width0.477"
Minimum Head Width0.442"
Thread FitClass 2A, Class 3A

Shipping Info:

Ship weight (kg) 1.7698
Ship height (cm)9.4
Ship length (cm)11.68
Ship width (cm)11.68
HS code7318154000
Country of OriginTW

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Tensile StrengthThread LengthClassDrive SizePkg. Qty.Price
APPROVED VENDOR U24540.009.0018 Machine Screw Flat 3-48 x 3/16 L - Pack Of 100 | AB9UFU 2FB50 U24540.009.0018#3-480.059"Coarse0.187"60000 psi-Class 3A, Class 2A-100€4.55
APPROVED VENDOR U24540.009.0025 Machine Screw Flat 3-48 x 1/4 L - Pack Of 100 | AB9UFW 2FB52 U24540.009.0025#3-480.187"Coarse0.187"60000 psi1/4"Class 3A, Class 2A-100€9.73
APPROVED VENDOR U24540.009.0037 Machine Screw Flat 3-48 x 3/8 L - Pack Of 100 | AB9UFY 2FB54 U24540.009.0037#3-480.059"Coarse0.187"60000 psi3/8"Class 3A, Class 2A-100€11.15
APPROVED VENDOR U24540.009.0050 Machine Screw Flat 3-48 x 1/2 L - Pack Of 100 | AB9UGA 2FB56 U24540.009.0050#3-480.187"Coarse0.187"60000 psi1/2"Class 3A, Class 2A-100€6.00
APPROVED VENDOR U24540.009.0075 Machine Screw Flat 3-48 x 3/4 L - Pack Of 100 | AB9UGC 2FB58 U24540.009.0075#3-480.059"Coarse0.187"60000 psi3/4"Class 3A, Class 2A-100€28.12
APPROVED VENDOR U24540.011.0025 Machine Screw Flat 4-40 x 1/4 L - Pack Of 100 | AB9UGE 2FB60 U24540.011.0025#4-400.067"Coarse0.212"60000 psi1/4"Class 3A, Class 2A-100€3.29
APPROVED VENDOR U24540.011.0031 Machine Screw Flat 4-40 x 5/16 L - Pack Of 100 | AB9UGF 2FB61 U24540.011.0031#4-400.212"Coarse0.212"60000 psi5/16"Class 3A, Class 2A-100€4.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U24540.025.0350 Machine Screw, 1/4 In - 20 Thread Size, Steel, 3 1/2 In Lg., Std, Flat, 100 Pk
€46.60 /pack