Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U24522.019.0075 Machine Screw Pan 10-24 x 3/4 L - Pack Of 100 | AB2MAE 1MU36

APPROVED VENDOR U24522.019.0075 Machine Screw, 10-24 Thread Size, Steel, 3/4 In Lg., Std, Pan, Zn Plated, 100 Pk

Item: AB2MAE Model: U24522.019.0075Cross Ref: 1MU36
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
ClassClass 3A, Class 2A
Drive Size#2
Drive TypePhillips
FinishZinc Plated
HardnessRockwell B69-B100
Head Dia.0.362"
Head Height0.133"
Head TypePan
Length3/4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength60000 psi
Thread DirectionRight Hand
Thread Length3/4"
Thread Size#10-24
Thread StyleFully Threaded
Thread TypeCoarse
TypeStandard Machine Screw
DrivePhillips
Fastener Length3/4"
Head Width0.362"
Minimum Head Height0.122"
Minimum Head Width0.333"
Rockwell HardnessB69 to B100
Thread FitClass 2A, Class 3A

Shipping Info:

Ship weight (kg) 0.3362
Ship height (cm)1.27
Ship length (cm)10.92
Ship width (cm)8.64
HS code7318154000
Country of OriginCN

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Tensile StrengthThread LengthClassDrive SizePkg. Qty.Price
APPROVED VENDOR U24522.008.0075 Machine Screw Pan 2-56 x 3/4 L - Pack Of 100 | AB2JXM 1ME92 U24522.008.0075#2-560.167"Coarse0.162"60000 psi3/4"Class 3A, Class 2A#1100€12.51
APPROVED VENDOR U24522.011.0025 Machine Screw Pan 4-40 x 1/4 L - Pack Of 100 | AB2JXN 1ME94 U24522.011.0025#4-402/25"Coarse0.212"60000 psi1/4"Class 3A, Class 2A#1100€0.70
APPROVED VENDOR U24522.011.0037 Machine Screw Pan 4-40 x 3/8 L - Pack Of 100 | AB2JXP 1ME96 U24522.011.0037#4-402/25"Coarse0.212"60000 psi3/8"Class 3A, Class 2A#1100€0.76
APPROVED VENDOR U24522.011.0050 Machine Screw Pan 4-40 x 1/2 L - Pack Of 100 | AB2JXQ 1ME97 U24522.011.0050#4-402/25"Coarse0.212"60000 psi1/2"Class 3A, Class 2A#1100€2.05
APPROVED VENDOR U24522.011.0100 Machine Screw Pan 4-40 x 1 L - Pack Of 100 | AB2LZC 1MU10 U24522.011.0100#4-400.219"Coarse0.212"60000 psi1"Class 3A, Class 2A#1100€6.93
APPROVED VENDOR U24522.013.0018 Machine Screw Pan 6-32 x 3/16 L - Pack Of 100 | AB2LZD 1MU11 U24522.013.0018#6-320.087"Coarse0.262"60000 psi3/16"Class 3A, Class 2A#2100€3.34
APPROVED VENDOR U24522.013.0025 Machine Screw Pan 6-32 x 1/4 L - Pack Of 100 | AB2LZE 1MU12 U24522.013.0025#6-320.087"Coarse0.262"60000 psi1/4"Class 3A, Class 2A#2100€2.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U24522.019.0075 Machine Screw, 10-24 Thread Size, Steel, 3/4 In Lg., Std, Pan, Zn Plated, 100 Pk
€8.57 /unit