Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U24520.019.0075 Machine Screw Pan 10-24 x 3/4 L - Pack Of 100 | AB9MBM 2DY36

APPROVED VENDOR U24520.019.0075 Machine Screw, 10-24 Thread Size, Steel, 3/4 In Lg., Std, Pan, 100 Pk

Item: AB9MBM Model: U24520.019.0075Cross Ref: 2DY36
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.13 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
ClassClass 3A, Class 2A
Drive Size11/32"
Drive TypeSlotted
FinishZinc Plated
Head Dia.0.362"
Head Height0.11"
Head TypePan
Length3/4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength60000 psi
Thread Length3/4"
Thread Size#10-24
Thread TypeCoarse
TypeStandard Machine Screw
Dimensional StandardsASME B18.6.3
DriveSlotted
Fastener Length3/4"
Head Width0.362"
Machine Screw TypeStandard Machine Screw
Minimum Head Width0.333"
Screw Size#10
Thread FitClass 2A, Class 3A

Shipping Info:

Ship weight (kg) 0.3303
Ship height (cm)4.57
Ship length (cm)9.14
Ship width (cm)5.84
HS code7318154000
Country of OriginTW

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Tensile StrengthThread LengthClassDrive SizePkg. Qty.Price
APPROVED VENDOR 1PXZ7 Machine Screw Pan 8-32 x 3/8 L - Pack Of 100 | AB2ZEL 1PXZ7#8-320.096"-0.322"-3/8"-0.054"100€11.82
APPROVED VENDOR U24520.008.0025 Machine Screw Pan 2-56 x 1/4 L - Pack Of 100 | AB9LHT 2DV49 U24520.008.0025#2-560.053"Coarse0.162"60000 psi1/4"Class 3A, Class 2A5/32"100€1.13
APPROVED VENDOR U24520.008.0037 Machine Screw Pan 2-56 x 3/8 L - Pack Of 100 | AB9LHV 2DV51 U24520.008.0037#2-560.167"Coarse0.162"60000 psi3/8"Class 3A, Class 2A5/32"100€6.34
APPROVED VENDOR U24520.011.0018 Machine Screw Pan 4-40 x 3/16 L - Pack Of 100 | AB9LHX 2DV53 U24520.011.0018#4-400.219"Coarse0.212"60000 psi3/16"Class 3A, Class 2A3/16"100€4.04
APPROVED VENDOR U24520.011.0025 Machine Screw Pan 4-40 x 1/4 L - Pack Of 100 | AB9LHY 2DV55 U24520.011.0025#4-400.219"Coarse0.212"60000 psi1/4"Class 3A, Class 2A3/16"100€2.33
APPROVED VENDOR U24520.011.0031 Machine Screw Pan 4-40 x 5/16 L - Pack Of 100 | AB9LJA 2DV57 U24520.011.0031#4-400.068"Coarse0.212"60000 psi5/16"Class 3A, Class 2A3/16"100€3.77
APPROVED VENDOR U24520.011.0037 Machine Screw Pan 4-40 x 3/8 L - Pack Of 100 | AB9LJC 2DV59 U24520.011.0037#4-400.219"Coarse0.212"60000 psi3/8"Class 3A, Class 2A3/16"100€5.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U24520.019.0075 Machine Screw, 10-24 Thread Size, Steel, 3/4 In Lg., Std, Pan, 100 Pk
€11.13 /pack