Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 591412-PG Machine Screw Pan 10-32 x 3/8 L - Pack Of 100 | AB9MBX 2DY45

APPROVED VENDOR U24520.019.0038 Machine Screw, 10-32 Thread Size, Carbon Steel, 3/8 In Lg., Std, Pan, 100 Pk

Item: AB9MBX Model: U24520.019.0038Cross Ref: 2DY45
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.27 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
Drive Size11/32"
Drive TypeSlotted
FinishZinc Plated
Head Dia.0.373"
Head Height0.11"
Head TypePan
Length3/8"
MaterialCarbon Steel
System Of MeasurementImperial
Tensile Strength60000 psi
Thread Size#10-32
TypeStandard Machine Screw
DriveSlotted
Fastener Length3/8"
Head Width0.362"
Minimum Head Height0.099"
Minimum Head Width0.333"
Thread FitClass 2A, Class 3A
Thread TypeFine

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)3.81
Ship length (cm)12.7
Ship width (cm)3.81
HS code7318154000
Country of OriginCN

Product Variants

ProductModelThread SizeHead HeightHead Dia.Tensile StrengthDrive SizeHead TypeDrive TypeMaterialPkg. Qty.Price
APPROVED VENDOR 591416-PG Machine Screw Pan 10-32 x 1/2 L - Pack Of 100 | AB9MBY 2DY46 U24520.019.0051#10-320.11"0.373"60000 psi11/32"PanSlottedCarbon Steel100€8.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U24520.019.0038 Machine Screw, 10-32 Thread Size, Carbon Steel, 3/8 In Lg., Std, Pan, 100 Pk
€9.27 /pack